Zoro Homepage

Privacy Screen, 8.5 ft H

  • Mfr # 950 Series

  • Zoro # G616561350


product price: $293.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Overall Height
8 ft
Product Type
Privacy Screen
Overall Length
150 ft
Material
High-Density Polyethylene
Shade Percent
70 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
950 Series
Zoro #
G616561350
UPC #
-
Country of Origin
China

Dimensions

Overall Height
8 ft
Overall Length
150 ft

Details

Product Type
Privacy Screen
Item
Privacy Screen,8 ft H
Material
High-Density Polyethylene
Shade Percent
70 %
Includes
Moderate UV Inhibitors, Reinforced Button Holes Every 1 3/4"
Features
Contain Dust, Debris, & Tools from Falling, Flame Retardant (FR) Debris Netting Meets NFPA 701 Test Method II, Flexible And Easy to Install in All-Weather Climates, Heavy-Duty UV Treated, HDPE Monofilament Mesh Material, Protect Workers, Pedestrians & Adjacent Properties, Provides a Visual Barrier for Added Privacy, Reinforced Buttonholes Knit into Hem for Easy Attachment, Tear Resistant Mesh & Will Not Unravel when Cut
Color
Black

Description

Privacy Screen,8 ft H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.