Emergency Eyewash Station
- Mfr # 32-001000-0000
- Zoro # G024208861
product price:Â
$
861.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32-001000-0000
- Zoro #
- G024208861
- UPC #
- 364809410270
- Country of Origin
- United States
Details
- Color
- Green
Description
Self-contained and easy to install with no plumbing required. Can be easily and affordably placed near most workplace hazards or transported with optional universal cart or stand, Factory-sealed fluid cartridges eliminate mixing, measuring, and the opportunity for airborne particles or microorganisms to contaminate the fluid prior to use, Unique nozzle design delivers a soft "ribbon" of a preserved, buffered, saline solution superior to tap water for emergency eye care. A 100% sterile saline option is also available, Constant flow rate permits thorough flushing with a constant flow rate and stream height that provides 0.4 gpm for entire 15-minute cycle required by ANSI Z358.1, Integral fluid reservoir captures waste fluid to eliminate spill hazards and simplify fluid disposal, Easy cartridge replacement and cartridges remain sealed until activated. Expiration date is included on activation straps - and cartridge replacement takes less than five minutes, Cartridge lasts at least four times longer than other primary, self-contained eyewashes, Easy maintenance. RFID technology gives you instant, accurate safety information about the cartridges while the easy view window makes inspection and maintenance quick and easy, Easy installation. Instruction manual, video and cartridge components ensure proper installation and maintenance to prevent false activation, Includes: Eyewash station, emergency signage, mounting accessories and inspection tag, Saline cartridge sold separately (32-001050-0000-H5)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.