Shop FENDALL
See all product information
Create Account
Eye Wash Saline Solution, 1 gal.
- Mfr # 32-000502-0000
- Zoro # G4751363
product price:Â
$
40.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use With
Fendall Pure Flow 1000 and 2000 Eyewash Stations
Compatible with Brand
Fendall
Bottle Size
1 gal
Standards
ANSI Z358.1
Mixing Ratio
Premix Solution
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-000502-0000
- Zoro #
- G4751363
- UPC #
- 364809410232
- Country of Origin
- United States
- Item
- Eyewash Saline Solution
- For Use With
- Fendall Pure Flow 1000 and 2000 Eyewash Stations
- Compatible with Brand
- Fendall
- Standards
- ANSI Z358.1
- Mixing Ratio
- Premix Solution
- In Solution Shelf Life
- 6 mo
- Shelf Life
- 1 yr
- Features
- Large Fill Hole Simplifies Refilling and Cleaning, No Mixing or Measuring Required for Preserved, Buffered, and Physiologically Correct Saline Solution, One-Piece Molded Construction
- Container Capacity
- 1 gal
- Compatible Mfr Part Number
- 32-000130-0020, 32-000130-0022
- Series
- Fendall 1000/Fendall 2000
- Accessory Type
- Saline
- Compatible with Series
- Fendall 1000, Fendall 2000
- Sub-Brand
- Fendall 1000, Fendall 2000
- Compatible Series
- Fendall 1000, Fendall 2000
- Compatible Product Type
- Fendall Pure Flow 1000 and 2000 Eyewash Stations
- For Wire Feeder Series
- Fendall 1000, Fendall 2000
Dimensions
- Bottle Size
- 1 gal
- Fits Chest Size
- Large Fill Hole Simplifies Refilling and Cleaning, No Mixing or Measuring Required for Preserved, Buffered, and Physiologically Correct Saline Solution, One-Piece Molded Construction
Description
Eyewash Saline Solution, Accessory Type Saline, Container Capacity 1 gal, Compatible Mfr Part Number 32-000130-0020, 32-000130-0022, Compatible with Brand Fendall, Compatible with Series Fendall 1000, Fendall 2000, Features Large Fill Hole Simplifies Refilling and Cleaning, No Mixing or Measuring Required for Preserved, Buffered, and Physiologically Correct Saline Solution, One-Piece Molded Construction, For Use With Fendall Pure Flow 1000 and 2000 Eyewash Stations, In Solution Shelf Life 6 mo
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.