Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eye Wash Travel Pack

  • Mfr # 32-000440-0000

  • Zoro # G3332777


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
12 in
Width
8 in
Compatible with Brand
HONEYWELL Eyesaline
Bottle Size
(6) 1 oz, (6) 4 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-000440-0000
Zoro #
G3332777
UPC #
364809730651
Country of Origin
United States

Dimensions

Height
12 in
Width
8 in
Bottle Size
(6) 1 oz, (6) 4 oz
Depth
4 in
Housing Height
13 in
Housing Width
9 in
Housing Depth
4 in

Details

Item
Eyewash Travel Pack
Color
Black
Compatible with Brand
HONEYWELL Eyesaline
Includes
(6) 1 oz Bottles, (6) 4 oz Bottles
Standards
ANSI Z358.1-2009 (As personal eye wash only)
Shelf Life
36 yr
Features
Adjustable Strap, One-Piece Case Construction
Number of Bottles Included
12
Housing Material
Vinyl
Housing Included
Yes
Activation Type
with One-Piece Case Construction
For Use With
Eyewash

Description

Eyewash Travel Pack, Bottle Size (6) 1 oz, (6) 4 oz, Features Adjustable Strap, One-Piece Case Construction, Housing Depth 4 in, Housing Height 13 in, Housing Width 9 in, Housing Material Vinyl, Includes (6) 1 oz Bottles, (6) 4 oz Bottles, Number of Bottles Included 12, Shelf Life 36 yr, Sub-Brand Eyesaline, Color Black, Housing Included Yes, Standards ANSI Z358.1-2009 (As personal eye wash only)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.