Zoro Homepage

18000 Lumen Super Bright Rechargeable Flashlight

  • Mfr # LR80R

  • Zoro # G109174449


product price: $516.99
/ea
Free Shipping & Returns

Key Features

Body Color
Black
Includes
Fenix LR80R Flashlight with Built-In Battery Pack;AC-to-USB Charging Adapter;USB Type-C Charging Cable;Shoulder Strap;Hanging Ring Screw;Spare O-Ring
Lumens
18000 lm
Beam Distance
1235 yards
Peak Beam Intensity
318000 cd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR80R
Zoro #
G109174449
UPC #
-
Country of Origin
China

Dimensions

Length
10.2"
Width
4.25"
Overall Depth
2.13"

Details

Body Color
Black
Includes
Fenix LR80R Flashlight with Built-In Battery Pack;AC-to-USB Charging Adapter;USB Type-C Charging Cable;Shoulder Strap;Hanging Ring Screw;Spare O-Ring
Lumens
18000 lm
Beam Distance
1235 yards
Peak Beam Intensity
318000 cd
Lamp Type
Luminus SST70
Weight with Batteries
3.61 lbs
Water Penetration Rating
IP68
Flashlight Body Material
Aluminium

Description

The Fenix LR80R USB-C rechargeable flashlight throws a super bright beam of 18,000 lumen reaching over 1,235 yards. The brightest flashlight ever made by Fenix, it is specifically designed for search and rescue but can be used for hunting, exploration or any hardcore outdoor activity. The LR80R is easy to activate with dual stainless steel side switches, allowing you to quickly cycle through eight brightness modes as well as SOS, and strobe. With a built-in tripod mount, an included shoulder strap, and ergonomic grip, there is no wrong way to handle this search light.
The LR80R comes with a 12,000 mAh battery pack that can be fast recharged at 45W with the included USB type-C charging cable. This massive power source can keep the LR80R in eco mode for over 300 hours! Have other tools on the job? The LR80R doubles as a power reservoir and can charge other electronic devices via its USB-A output port. The toughest light for the toughest jobs, the LR80R is capable of operating in extreme temperatures, as well as being IP68 rated waterproof and impact resistant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.