Zoro Homepage
This item is Discontinued.
Fenix 650 lumens Rechargeable Camping Lantern, White Marble CL26R Pro

650 lumens Rechargeable Camping Lantern, White Marble (Discontinued)

  • Mfr # CL26R Pro
  • Zoro # G412142173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL26R Pro
Zoro #
G412142173
UPC #
-
Country of Origin
China

Dimensions

Length
2.6"
Body Dia.
4.49"
Width
2.34"

Details

Body Color
White
Flashlight Body Material
Anodized Aluminum
Lamp Type
High Quality
Water Penetration Rating
IP66
Lumens Range
650
Finish
Anodized Aluminum
Throw
16

Description

The CL26R Pro is a very bright, rechargeable, portable lantern that suits all your outdoor and indoor lighting needs. With a maximum output of 650 lumens, the CL26R Pro can illuminate up to 16.4 yards in any direction. A rotary toggle switch and an electronic switch grant easy access to seven white light modes and two red light modes. The trio of 360-degree modes proves ideal for illuminating tents, campsites, or rooms during power outages. Moreover, the CL26R Pro includes a front-directional lighting mode to prevent disturbing others during activities like reading or close-up tasks. Its retractable hook and top magnetic mount excellently accommodate its three down-directional modes, enabling hands-free work. Notably, the CL26R Pro also offers two red light modes-constant and flashing-to safeguard night vision during nocturnal activities, with the red flash mode serving for alerting and signaling. For enhanced illumination, the CL26R Pro adeptly combines its 360-degree and down-directional lighting, delivering an ultimate lighting experience.The Fenix CL26R Pro draws power from the included rechargeable, high-capacity 5000mAh battery, supporting up to 408 hours of operation at five lumens. A power indicator conveniently signals when a recharge is due. When the battery level runs low, the built-in USB-C port provides an easy charging solution. Additionally, the USB-A discharging port can function as a power bank, offering reassurance for low-power phones or other devices. Weighing merely 7.02 ounces, the CL26R Pro stands as the perfect choice for a compact and portable lantern. Geared for outdoor use, the CL26R Pro boasts an IP66 water-resistant rating and can withstand impacts of up to 1 meter. With its three stylish color options, you can infuse your camping gear with a splash of vibrancy.


  • •SUPER BRIGHT CAMPING LANTERN - The CL26R Pro boasts a max output of 650 lumens, capable of illuminating a campsite up to 16.4 yards in diameter for a maximum time of up to 408 hours.
  • •ADJUSTABLE WHITE AND RED LIGHT - A rotary toggle and an electronic switch grant easy access to seven white light modes and two red light modes.
  • •RECHARGEABLE - When battery levels run low, the built-in USB-C port provides a straightforward charging solution. A power indicator conveniently signals when a recharge is due.
  • •DOUBLES AS A POWER BANK - The CL26R Pro’s USB-A discharging port can function as a power bank, offering reassurance for low-power phones or other devices.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.