Zoro Homepage
This item is Discontinued.
Fenix 800 Lumen Rechargeable Running Headlamp, Black HL32R-T

800 Lumen Rechargeable Running Headlamp, Black (Discontinued)

  • Mfr # HL32R-T
  • Zoro # G909174410
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL32R-T
Zoro #
G909174410
UPC #
-
Country of Origin
China

Dimensions

Height
1.18"
Width
1.77"
Length
2.6"

Details

Body Color
Black
Includes
Fenix HML32R-T Headlamp;Fenix ARB-LP1900 battery;USB-C charging cable
Lumens
800 lm
Weight with Batteries
0.24 lbs
Water Penetration Rating
IP66
Casing Material
Anodized Aluminum
Beam Distance
144 yards
Peak Beam Intensity
4333 cd
Lamp Type
Luminus SST20

Description

The Fenix HL32R-T is a high-performance headlamp specifically designed for trail running. Equipped with both a spotlight and floodlight, this headlamp allows you to easily adjust your lighting to match the terrain you're running on. The spotlight can emit up to 800 lumens and reach distances of up to 144 yards, while the floodlight provides a neutral white 200-lumen beam with an 80 deg. wide angle for even illumination. Additionally, the HL32R-T adjusts its brightness based on your running speed, ensuring optimal visibility at all times. This headlamp is built to withstand harsh weather conditions with an IP66 water resistance rating, can withstand impacts of up to 2 meters, and can operate in temperatures ranging from -35 deg. C to 45 deg. C.
Charging the HL32R-T is easy thanks to its USB-C port, which allows you to fully charge the headlamp in just three hours. Once fully charged, the headlamp delivers up to three hours of use on high mode and 20 hours on low mode. For added convenience, the HL32R-T can also run on three AAA batteries when USB charging is not an option. The headlamp comes with a lightweight and highly visible headband that features an easy-to-use SPORT headband Fit system for effortless one-handed adjustments while on the go. Its housing is crafted from a magnesium alloy that is 32% lighter than aluminum, ensuring a longer and more comfortable run time for you. Whether you're an experienced trail runner or just getting started, the Fenix HL32R-T is an excellent choice for reliable and versatile lighting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.