
HM55R 1200 Lumen Lightweight Rechargeable Running Headlamp, Purple (Discontinued)
- Mfr # HM55R-PP
- Zoro # G622646614
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HM55R-PP
Zoro #
G622646614
UPC #
-
Country of Origin
China
Dimensions
Width
2.52 in
Length
1.34 in
Height
1.73 in
Details
Standards
CE, UN38.3
Batteries Included
Yes
Material
Metal Alloy
Flashlight Battery Type
Lithium Ion
Includes
ARB-L18-1600 battery;USB Type C charging cable
Item
Headlamp
Body Color
Purple
Voltage
3.7 V
Finish
Anodized
Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Description
The Fenix HM60R V2.0 headlamp is a powerful upgrade from its predecessor, delivering more brightness and easier operation. With an impressive 1600 lumen output and a beam distance of up to 185 yards, it’s the perfect companion for camping, hiking, caving, job sites, and beyond. Designed with usability in mind, the glove-friendly top mode switch lets you quickly toggle between Spotlight and Floodlight modes - no more cycling through complicated sequences. The Spotlight offers 4 brightness levels for long-range precision, while the Floodlight provides 3 levels of wide-area illumination. A simple slide-and-click operation makes it effortless to select your preferred beam and brightness. For added versatility, the HM60R V2.0 also includes a red light mode with two brightness levels for preserving night vision, plus a flash mode for signaling. Lightweight at just 6.10 oz, this headlamp is built for all-day comfort during outdoor adventures and everyday tasks. Powered by a 4000mAh rechargeable battery, it delivers up to 292 hours of runtime on its lowest white-light setting. Recharging is quick and easy via a hidden, waterproof USB-C port, with a full charge in just 2.5 hours. A built-in power indicator keeps you updated on battery status, while a lockout function prevents accidental activation in storage or transit. Durability is never in question - the HM60R V2.0 is IP68-rated waterproof and impact-resistant up to 2 meters, ensuring reliable performance in the toughest environments.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.