This item is Discontinued.

Fenix HM60R V2.0 1600 Lumen Rechargeable Outdoor Headlamp HM60Rv2

HM60R V2.0 1600 Lumen Rechargeable Outdoor Headlamp (Discontinued)

  • Mfr # HM60Rv2
  • Zoro # G122646565
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM60Rv2
Zoro #
G122646565
UPC #
-
Country of Origin
China

Dimensions

Width
3.46 in
Height
1.77 in
Length
1.8 in

Details

Body Color
Black
Material
Metal Alloy
Standards
CE, UN38.3
Batteries Included
Yes
Item
Headlamp
Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Includes
ARB-L18-4000 Battery;USB-C Charging Cable
Flashlight Battery Type
Lithium Ion
Voltage
3.7 V
Finish
Anodized

Description

Combining Fenix’s unique SET Technology with a slim profile and powerful output, the Fenix PD26R ACE is the ultimate EDC flashlight for those who demand both portability and performance. Despite its compact size, this light delivers up to 1300 lumens with a beam reaching 387 yards. The PD26R ACE gives you three customizable mode sets-so you can tailor operation to your needs. Choose full access to all brightness levels for everyday carry, or select a subset for tactical, security, or duty use. Measuring just 4.17 inches long and weighing only 3.6 ounces, the PD26R ACE disappears in your pocket until you need it. A dual-direction pocket clip makes it easy to attach to a sleeve, cap bill, or backpack strap for versatile carry options. With a tail switch for instant on/off and a side switch for mode control, operation is fast and intuitive. The included 1600mAh battery delivers up to 556 hours of runtime on Eco mode, and recharges quickly through a hidden, waterproof USB-C port concealed under a twist section of the body. A built-in LED indicator on the side switch keeps you updated on battery status at a glance. Crafted from rugged A6061-T6 aluminum, IP68 waterproof, and impact resistant, the PD26R ACE is ready for anything-whether it’s part of your EDC kit, an emergency backup light, or your go-to choice for camping, backpacking, and outdoor exploration.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.