This item is Discontinued.

Fenix HP25R V2.0 1600 Lumen Flood/Spot/Red Rechargeable Headlamp HP25RV2

HP25R V2.0 1600 Lumen Flood/Spot/Red Rechargeable Headlamp (Discontinued)

  • Mfr # HP25RV2
  • Zoro # G809174442
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HP25RV2
Zoro #
G809174442
UPC #
-
Country of Origin
China

Dimensions

Length
2.36"
Height
1.3"
Width
1.85"

Details

Body Color
Black
Includes
Fenix HP25R V2.0 Headlamp;Fenix ARB-L21-5000 Li-ion Battery;USB Type-C Charging Cable;4x Helmet Attachment Hooks;3x Cable Clips;Spare O-Ring
Lumens
1600 lm
Water Penetration Rating
IP66
Peak Beam Intensity
20000 cd
Lamp Type
Luminus SST40
Beam Distance
317 yards
Casing Material
Aluminium
Weight with Batteries
0.53 lbs

Description

High performance and reliable, the Fenix HP25R v2.0 headlamp is ideal for industrial professionals such as construction, inspection, exploration and security. Its spot light emits up to 1600 lumens reaching 317 yards. Effortlessly switch to floodlight for wide field view or red light to preserve the night vision. The tilting mechanism adjusts the beam up and down 60 degrees to meet the lighting needs of all outdoor activities and operation.
The Fenix HP25R v2.0 headlamp is usb-c rechargeable with a 5000mAh rechargeable battery. It can run for up to 400 hours on the lowest mode. When the battery is low, simply recharge via its built-in usb-c port. The HP25R v2.0 headlamp keeps the battery compartment in the rear, which maintains a balanced weight to wear more comfortably for a prolonged time. It also comes with multiple cable clips and helmet clips to wear it as a helmet light. Made from durable materials and rated at IP66 waterproof, this headlamp can tolerate any harsh outdoor environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.