Zoro Homepage
This item is Discontinued.
Fenix HP30R v2.0 3000 Lumen Heavy Duty Work Headlamp, Black HP30RV2

HP30R v2.0 3000 Lumen Heavy Duty Work Headlamp, Black (Discontinued)

  • Mfr # HP30RV2
  • Zoro # G809174411
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP30RV2
Zoro #
G809174411
UPC #
-
Country of Origin
China

Dimensions

Length
3.62"
Width
2.2"
Height
1.73"

Details

Body Color
Black
Includes
Fenix HP30R v2.0 Headlamp;2x ARB-L21-5000 Batteries;4x Helmet Attachment Hooks;Cable Clips;USB-C Charging Cable;Stainless Belt Clip;Extension Cable
Lumens
3000 lm
Casing Material
Aluminum
Beam Distance
270 yards
Lamp Type
Cree XHP50
Water Penetration Rating
IP66
Weight with Batteries
0.96 lbs
Peak Beam Intensity
295 cd

Description

At 3000 lumen max output the Fenix HP30R v2.0 is one of the most powerful headlamps available. Equipped with a piercing 295 yard capable spot light and a 100 deg. wide angle floodlight, the HP30R v2.0 is an excellent choice for outdoor exploring, camping, search & rescue and more. The new rotary switch provides simple and intuitive controls, twist forward for spotlight, twist backwards for floodlight, or push in to activate both.
The HP30R v2.0 operates on a USB-C rechargeable 2x 21700 battery pack providing 10,000mAh of power for over 15 days of runtime. The battery pack sits on the rear of the headband acting as a counterweight providing comfortable usage over time. Additionally, the battery pack can be completely detached from the headband and comes with a USB output port to double as a power reservoir capable of charging your electronic devices.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.