Zoro Homepage
This item is Discontinued.
Fenix HT18R V2.0 3700 Lumen Long Range Rechargeable Tactical Flashlight HT18Rv2

HT18R V2.0 3700 Lumen Long Range Rechargeable Tactical Flashlight (Discontinued)

  • Mfr # HT18Rv2
  • Zoro # G122646558
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT18Rv2
Zoro #
G122646558
UPC #
-
Country of Origin
China

Description

The CP50R is a multifunctional lantern designed to meet all your outdoor lighting needs. Delivering a maximum output of 5,500 lumens, it can illuminate distances of up to 492 yards. The CP50R offers both a spotlight for long-range visibility and a floodlight for wide-area coverage, or you can combine them for maximum illumination. Two rotary switches give you precise control: one to adjust brightness levels and another to select the floodlight’s color temperature. An additional electronic switch provides access to five colored light modes, ideal for signaling or preserving night vision. Powered by two included 6,000mAh high-capacity batteries, the CP50R delivers up to 240 hours of runtime on its lowest setting. A convenient power indicator lets you know when it’s time to recharge, while the built-in USB-C port ensures fast and easy charging. The lantern also doubles as an emergency power bank, with both USB-C and USB-A ports allowing simultaneous charging of multiple devices. For hands-free use, the magnetic handle rotates 360 degrees so you can direct the light exactly where you need it. The CP50R can also be mounted on a tripod for a steady, versatile lighting. Weighing just 1.67 pounds, it remains highly portable without sacrificing performance. Built for the outdoors, the CP50R carries an IP66 water-resistant rating and withstands impacts of up to 1 meter, making it a reliable choice for industrial maintenance, car emergencies, camping, outdoor work, and more.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.