Shop FENIX LIGHTING

1600 Lumen Rechargeable Headlamp

  • Mfr # HM60RV2BK
  • Zoro # G723353671

product price: 
$
90.39
/ea

Key Features

Run Time at Maximum Brightness
3.25 hr
Standards
ANSI/NEMA FL 1
Beam Focus
Adjustable
IP Rating
IP68
Head Adjustability
Pivots Vertically
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HM60RV2BK
Zoro #
G723353671
UPC #
6942870312934
Country of Origin
China
Run Time at Maximum Brightness
3.25 hr
Standards
ANSI/NEMA FL 1
Beam Focus
Adjustable
IP Rating
IP68
Head Adjustability
Pivots Vertically
Switch Type
Push Button, Slide
Charging Time
2.5 hr
Includes
ARB-L18-4000 battery, Spare O-ring, USB Type-C charging cable
Resistance Properties
Abrasive Resistant, Impact Resistant (2 m), Waterproof
Hazardous Location Specification
Not Rated
Maximum Brightness
1,600 lm
Head Strap Style
Around the Head, Over the Head
Maximum Run Time
292 hr
Drop Rating
2 m
Special Operating Modes
Flashing
Beam Pattern
Flood, Spot
Item
1600 Lumen Rechargeable Headlamp
Number of Batteries
1
Mount Type
Head Strap
Body Material
Aluminum
Intrinsically Safe
No
Special Features
USB Charging Port
Charger Style Included
USB Type-C Cord
Brightness Levels
3 lm, 5 lm, 20 lm, 30 lm, 70 lm, 130 lm, 350 lm, 600 lm, 1,600 lm
Series
HM60R V2.0
Rechargeable
Yes
Body Color
Black
Maximum Beam Distance
170 m
Run Time Levels
3.15 hr, 5 hr, 9 hr, 25 hr, 39 hr, 74.5 hr, 185 hr, 292 hr, 370 hr
Beam Distance Levels
170 m
Beam Color
Red, White
Number of Light Output Modes
3
Weight with Batteries
6.1 oz
Switch Location
Head
Includes Secondary Light
No
Lamp Life
150,000 hr

Dimensions

Overall Length
3 1/2 in
Battery Size
18650
Overall Height
1 3/4 in
Manufacturer Warranty Length
Limited Lifetime
Overall Width
1 3/4 in
Wire Rope Length
3 1/2 in
Length
3 1/2 in

Description

1600 Lumen Rechargeable Headlamp, Battery Chemistry Lithium Ion, Includes Batteries Yes, Battery Size 18650, Number of Batteries 1, Includes Charger Yes, Beam Pattern Flood, Spot, Body Color Black, Body Material Aluminum, Number of Light Output Modes 3, Maximum Beam Distance 170 m, Maximum Brightness 1,600 lm, Run Time at Maximum Brightness 3.25 hr, Series HM60R V2.0, Weight with Batteries 6.1 oz, Charger Style Included USB Type-C Cord, Battery Location Front, Rechargeable Yes

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.