Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Charger, 1-Channel, USB-C Charging, USB Discharging

  • Mfr # ARE-X1 V2.0

  • Zoro # G516222528


product price: $13.79
/ea

Key Features

For Use With
Compatible with Li-ion batteries: 18650, 21700, 26650 (not compatible with the ARB-L16 series, or the ARB-L21-6000
Color
Black
Overall Height
1.28 in
Overall Width
1.32 in
Length
4.29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ARE-X1 V2.0
Zoro #
G516222528
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1.28 in
Overall Width
1.32 in
Length
4.29 in

Details

For Use With
Compatible with Li-ion batteries: 18650, 21700, 26650 (not compatible with the ARB-L16 series, or the ARB-L21-6000
Color
Black

Description

The Fenix ARE-X1 V2.0 is a single-channel smart charger, built to charge 18650, 21700 and 26650 li-ion batteries. Supports USB Type-C charging, as well as discharging, to keep your other devices charged too. A LED indicator shows the charging, discharging and battery status. The charger also includes multiple built-in protection circuits that protect against short circuits, over-current, over-voltage and reverse polarity. BATTERIES NOT INCLUDED.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.