This item is Discontinued.

Fenix Lighting Black Rechargeable Led Industrial Handheld Flashlight, Proprietary, 1,000 lm lm RC20

Black Rechargeable Led Industrial Handheld Flashlight, Proprietary, 1,000 lm lm (Discontinued)

  • Mfr # RC20
  • Zoro # G4287809
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC20
Zoro #
G4287809
UPC #
06942870303413
Country of Origin
China

Dimensions

Flashlight Battery Size
Proprietary
Length
6.3 in
Body Dia.
1.04 in
Manufacturers Warranty Length
5 yr
Battery Size
Proprietary
Manufacturer Warranty Length
Limited Lifetime
Overall Length
6 1/4 in
Body Diameter
1 in

Details

Flashlight Grade
Industrial
Lumens Range
Greater Than 750
Maximum Lumens Output
1,000 lm
Number of Batteries
1
Flashlight Battery Type
Lithium-Ion
Body Color
Black
Rechargeable
Rechargeable
Run Time on High Setting
1.1 hr
Flashlight Body Material
Durable Aircraft-Grade Aluminum
Lamp Type
Led
Safety Rated
Not Safety Rated
Switch Type
Push Button
Includes
Holster, O-Ring
Light Output Modes
High, Low, Medium, Turbo
Lamp Life
50,000 hr
Beam Distance
240/150/90/50 m
Battery Burn Time
2.66/ 20 hr
Flashlight Grouping Type
Handheld Flashlight
Lighting Technology
LED
Peak Beam Intensity
21,100 cd
Batteries Included
Yes
Lumens
1000/425/150/10
Lens Material
Glass
Water Penetration Rating
IPX8
Special Light Output Mode
Strobe
Drop Rating
1 m
Flashlight Beam Type
Spot
Item
Rechargeable Flashlight
Weight with Batteries
7.2 oz
Standards
ANSI/NEMA FL 1
Body Material
Aluminum
Green Environmental Attribute
Product is Rechargeable
Charger Included
Yes
Special Features
Battery Indicator Light
Max. Beam Distance Range
250 to 449 m
Max. Brightness Range
Greater than 750 lm
Includes Secondary Light
No
Maximum Run Time
120 hr
Number of Light Output Modes
5
Beam Focus
Fixed
Brightness Levels
10 lm, 245 lm, 1,000 lm
Beam Distance Levels
50 m, 90 m, 150 m, 240 m
Series
RC
Maximum Brightness
1,000 lm
Special Operating Modes
Strobe
Beam Color
White
Run Time Levels
1.1 hr, 2.55 hr, 9.5 hr, 120 hr
Resistance Properties
Impact Resistant, Slip Resistant, Waterproof
Maximum Beam Distance
290 m
Includes Batteries
Yes
IP Rating
IPX8
Run Time at Maximum Brightness
1.1 hr
Charger Style Included
USB Charging Cradle
Includes Charger
No
Power Source
Battery
Run Time at Max. Brightness Range
Less than 8 hr
Switch Location
Tail
Hazardous Location Specification
Not Rated
Intrinsically Safe
No
Beam Pattern
Spot
Battery Chemistry
Lithium Ion

Description

Rechargeable Flashlight, Battery Chemistry Lithium Ion, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 5, Maximum Beam Distance 290 m, Maximum Brightness 1,000 lm, Run Time at Maximum Brightness 1.1 hr, Weight with Batteries 7.2 oz, Charger Style Included USB Charging Cradle, Includes Charger No, Beam Color White, Beam Focus Fixed

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.