Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fenix: Bicycle Light, LED, Lithium Ion, 1600lm, Black

  • Mfr # BC25R

  • Zoro # G416212599


product price: $49.95
/ea

Key Features

Color
Black
Lamp Life
36 Hr
Battery Size
Built In
Lamp Type
CREE XP-G3 neutral white LED
Light Output Modes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC25R
Zoro #
G416212599
UPC #
-
Country of Origin
China

Dimensions

Battery Size
Built In
Width
1.25 in
Length
4.4 in

Details

Color
Black
Lamp Life
36 Hr
Lamp Type
CREE XP-G3 neutral white LED
Light Output Modes
5
Material
Aluminum
Water Penetration Rating
IP66
Rechargeable
Yes
Color Temp.
Around 4400K
Maximum Lumens Output
600
Beam Distance
348 ft
Includes
Bicycle mount, USB charging cable, bicycle mounting shim (thick), bicycle mounting shim (thin)

Description

The Fenix BC25R is a lightweight, bike light specifically built for the urban environment. This light features an innovative cut-off facula line which blocks off the top of the light beam so you wont blind oncoming traffic. Equipped with a neutral white Cree XP-G3 LED for true color rendering and long life, the BC25R blasts 600 lumens 348 feet. Additional features like a one-switch control, micro USB rechargeable, battery level indicator, quick-release light mount, metal heat-dissipating structure, and IP66 rated protection make the BC25R a must-have for your bicycle commute.


  • Anti-glare cut-off facula line makes urban commuting safer for oncoming persons
  • CREE XP-G3 neutral white LED max 600 lumens, with a lifespan of 50,000 hours
  • Built-in 2600mAh Li-ion battery
  • Micro USB rechargeable
  • Battery level indication and low-voltage warning
  • One switch control
  • Quick-release bike mount, easily operated
  • Can be used as a flashlight
  • All-metal heat dissipating fins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.