Zoro Homepage

Fenix: Bicycle Light, LED, Lithium Ion, 1600lm, Black

  • Mfr # BC26R

  • Zoro # G616212597


product price: $89.95
/ea
Free Shipping & Returns

Key Features

Color
Black
Lamp Life
65 Hr
Lamp Type
Luminus LED
Maximum Lumens Output
1600
Light Output Modes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC26R
Zoro #
G616212597
UPC #
-
Country of Origin
China

Dimensions

Length
4.45 in
Width
1.14in
Battery Size
21700

Details

Color
Black
Lamp Life
65 Hr
Lamp Type
Luminus LED
Maximum Lumens Output
1600
Light Output Modes
5
Material
Aluminum
Includes
ARB-L21-5000 Li-ion battery, USB Type-C charging cable, quick-release bike mount, spare O-ring
Beam Distance
553 ft
Rechargeable
Yes
Color Temp.
Around 6100K
Water Penetration Rating
IP68

Description

The Fenix BC26R is a lightweight, bike light built to keep you rolling long into the night. This bike light features an included rechargeable 5000mAh li-ion battery that blasts up to 1600 lumens and allows for longer runtimes-up to 65 continuous hours on the lowest brightness level. The 100° floodlight beam offers a wider field of view making it much easier to see while turning corners. Attach and remove the bike light quickly with the included quick-release bike mount. And never fear the elements with dustproof, waterproof and shockproof design. From a city commute to the top of the mountain, the Fenix BC26R Bike Light will keep the path ahead bright-all night long.


  • A Luminus LED with a lifespan of 50,000 hours.
  • Includes a 21700 5000mAh rechargeable Li-ion battery
  • Compatible with a 18650 Li-ion battery when used with an ALF-18 battery holder (sold separately)
  • USB Type-C charging.
  • Quick-release design, two-step assembly and disassembly.
  • Easy and fast operation with a single switch.
  • Boot-up battery level indication and low-voltage warning.
  • Mount fits handlebars from 28mm-35mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.