Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fenix: Bicycle Light, LED, Lithium Ion, 400lm, Black

  • Mfr # BC15R

  • Zoro # G816212595


product price: $36.95
/ea

Key Features

Color
Black
Light Output Modes
4
Length
4.02 in
Material
Aluminum
Battery Size
Built In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC15R
Zoro #
G816212595
UPC #
-
Country of Origin
China

Dimensions

Length
4.02 in
Battery Size
Built In
Width
1.24 in

Details

Color
Black
Light Output Modes
4
Material
Aluminum
Color Temp.
Around 6000K
Beam Distance
256 ft
Water Penetration Rating
IP66
Rechargeable
Yes
Lamp Type
Luminus SST20 cold white LED
Includes
USB Type-C charging cable
Lamp Life
31.5 Hr
Maximum Lumens Output
400

Description

The Fenix BC15R Rechargeable Bike Light delivers max 400 lumens from the built-in rechargeable 2600mAh battery. The anti-glare cut-off facula works like a modern car headlight and cuts off the light at the top to avoid blinding oncoming traffic or pedestrians-making it much safer for commuting. Includes three brightness levels and a flashing mode for added rider safety. The quick-release bike mount makes it easy to quickly mount or dismount the light. Simply push to mount and press and pull to release. Heavy rain resistant and impact resistant, this bike light will perform even in the harshest conditions.


  • 400 lumens maximum output and 78 meters maximum beam distance.
  • Built-in 2600mAh battery.
  • USB Type-C charging.
  • Easy and fast operation with a single switch.
  • Battery level indication and low-voltage warning.
  • Anti-glare cut-off facula line makes urban commuting safer for oncoming persons.
  • Compatible with Fenix bicycle light helmet holder and bicycle light holder with GoPro interface.
  • IP66 rated protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.