Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fenix: Bicycle Tail Light, Red LED, Lithium Ion, 15lm

  • Mfr # BC05R V2.0

  • Zoro # G716212596


product price: $19.95
/ea

Key Features

Color
Black
Battery Size
Built In
Width
0.87 in
Maximum Lumens Output
15
Special Light Output Mode
Red, Red Flash
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC05R V2.0
Zoro #
G716212596
UPC #
-
Country of Origin
China

Dimensions

Battery Size
Built In
Width
0.87 in
Length
2.01 in

Details

Color
Black
Maximum Lumens Output
15
Special Light Output Mode
Red, Red Flash
Lamp Life
120 Hr
Light Output Modes
6
Includes
Type-C charging cable, bicycle mounting strap, body clip
Rechargeable
Yes
Beam Distance
164 ft
Material
PC
Water Penetration Rating
IP66

Description

The Fenix BC05R V2.0 is a rechargeable bike taillight built to keep cyclists safe. Be seen in traffic with its maximum 15 lumens of red signaling light. Six modes include different speeds of flash as well as different brightness levels so you can choose which mode best suits the current conditions. The built-in 400mAh Li-polymer battery delivers a maximum 120 hours of runtime in low fast flash mode, which will last two months on a single charge if you commute 2 hours a day. Quickly charge the taillight via the Type-C interface. With the included body clip, you can attach the Fenix BC05R V2.0 Rechargeable Bike Taillight to your helmThe Fenix BC06R is a powerful, ultra-compact rechargeable bike tail light designed to enhance your safety on the road. Delivering a maximum output of 90 lumens and up to 24.5 hours of runtime, its equipped with a built-in 560mAh battery and convenient USB Type-C charging. The 270° wide-angle illumination ensures youre visible from multiple directions, while the smart brake sensing function automatically boosts brightness to 90 lumens when braking is detected for added visibility. Easily mountable on your bikes seatpost or saddle rails, the BC06R tail light features impact resistance up to 1.5 meters, multiple lighting modes, and intuitive single-switch operation. Compact and reliable, its the ideal bike tail light for every cyclist, ensuring visibility in any condition.et, pocket or backpack. Rated IP66 rain proof and dustproof, this bike taillight will help make your bicycle commute much safer.


  • 15 lumens maximum output; 50 meters alerting distance.
  • 180° lighting angle.
  • 5 red light LED.
  • Built-in 400mAh Li-polymer battery.
  • USB Type-C charging port.
  • Ultra-compact and fashionable appearance.
  • Battery level indication for remaining battery level checking.
  • Single switch for easy and fast control.
  • Matched with the body clip, can be used as a backpack light, chest light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.