Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fenix: Bicycle Tail Light, Red LED, Lithium Ion, 90lm

  • Mfr # BC06R

  • Zoro # G516212598


product price: $34.95
/ea

Key Features

Color
Black
Includes
Saddle rail mount, fastening tiesx4, seatpost mount, mounting strap, USB Type-C charging cable
Maximum Lumens Output
90
Special Light Output Mode
Red, Red Flash
Light Output Modes
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC06R
Zoro #
G516212598
UPC #
-
Country of Origin
China

Dimensions

Width
1.5 in
Battery Size
Built In
Length
1.5 in

Details

Color
Black
Includes
Saddle rail mount, fastening tiesx4, seatpost mount, mounting strap, USB Type-C charging cable
Maximum Lumens Output
90
Special Light Output Mode
Red, Red Flash
Light Output Modes
7
Beam Distance
328 ft
Rechargeable
Yes
Water Penetration Rating
IP66
Material
PC
Lamp Life
24.5 Hr
Lamp Type
CREE XP-E2 red LEDs

Description

The Fenix BC06R is a powerful, ultra-compact rechargeable bike tail light designed to enhance your safety on the road. Delivering a maximum output of 90 lumens and up to 24.5 hours of runtime, its equipped with a built-in 560mAh battery and convenient USB Type-C charging. The 270° wide-angle illumination ensures youre visible from multiple directions, while the smart brake sensing function automatically boosts brightness to 90 lumens when braking is detected for added visibility. Easily mountable on your bikes seatpost or saddle rails, the BC06R tail light features impact resistance up to 1.5 meters, multiple lighting modes, and intuitive single-switch operation. Compact and reliable, its the ideal bike tail light for every cyclist, ensuring visibility in any condition.


  • Smart brake sensing automatically activates high output mode when braking is detected.
  • Intelligent memory circuit remembers the last used lighting mode (excluding Braking).
  • Low battery warning: Indicator blinks red when battery level is low.
  • Quick-release structure for easy mounting and dismounting.
  • Can be mounted on either the seat post or saddle rails.
  • Impact resistant up to 1.5 meters.
  • 270° lighting angle.
  • Waterproof rating of IP66.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.