Shop FENIX LIGHTING
See all product information
Create Account
Fenix C7 V2 Industrial Handheld Flashlight, LED, Lithium Ion, 3300lm, Black
- Mfr # C7 V2.0
- Zoro # G123953785
product price:Â
$
79.95
/ea
Key Features
Rechargeable
Yes
Distance (ft)
1886 ft
Color Temperature
Around 6500K
Water Resistance Rating
IP68
Battery Size
21700
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C7 V2.0
- Zoro #
- G123953785
- UPC #
- -
- Country of Origin
- China
- Rechargeable
- Yes
- Distance (ft)
- 1886 ft
- Color Temperature
- Around 6500K
- Water Resistance Rating
- IP68
- Max Runtime (Hrs)
- 79
- Item
- Flashlight
- Body Color
- Black
- Lighting Modes
- 7
- Max Lumens
- 3,300 lm
- Bulb Type
- One Luminus SFT70 Gen2 LED
- Includes
- ARB-L21-5000 V2.0 battery, USB Type-C charging cable, Lanyard, Spare O-ring
- Special Light Output Modes
- Strobe, SOS
Dimensions
- Battery Size
- 21700
- Overall Depth
- 1.08 in
- Length
- 5.93 in
- Width
- 1.7 in
Description
The Fenix C7 V2.0 Rechargeable Flashlight is the ultimate high-performance tool for those who prioritize long-range visibility over compact complexity. As the dedicated "thrower" in the updated C7 series, this version pushes its maximum 3300 lumen beam to an incredible 1886ft (575m)-over a third of a mile. This flashlight provides a true spotlight experience that is perfect for search operations, large-scale industrial work, or outdoor exploration. While its sibling, the C7 PRO, focuses on maximum flood and brightness, the C7 V2.0 is engineered for precision and distance, offering professional-grade performance at an unbeatable value. Built for the rigors of professional use, the C7 V2.0 features a larger, upgraded ultra-thick A6061-T6 aluminum housing and an IP68 waterproof rating, ensuring it stands up to heavy impacts and harsh weather. Practicality is at the forefront with a magnetic tail for hands-free lighting and an inner-waterproof USB Type-C charging port that keeps the internal components protected even if the cover is left open. With seven lighting modes, including Strobe and SOS, and a specialized Lockout mode, the Fenix C7 V2.0 is a rugged, essential-only workhorse-a straightforward, high-output tool built for those who value raw performance over unnecessary frills.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.