Fenix CL22R: Rechargeable Lantern, LED, Lithium Ion, 500lm, Black

  • Mfr # CL22R Black

  • Zoro # G716222526


product price: $53.39
/ea

Key Features

Special Light Output Mode
Disco, Red, Red Flash
Length
4.53 in
Beam Distance
262 ft
Includes
USB Type-C charging cable, double snap hook
Flashlight Body Material
PC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL22R Black
Zoro #
G716222526
UPC #
-
Country of Origin
China

Dimensions

Length
4.53 in
Width
1.65 in
Flashlight Battery Size
Built In

Details

Special Light Output Mode
Disco, Red, Red Flash
Beam Distance
262 ft
Includes
USB Type-C charging cable, double snap hook
Flashlight Body Material
PC
Body Color
Black
Maximum Lumens Output
500
Water Penetration Rating
IP65
Lamp Type
One COB, one Redslight SC1818C cold white LED, and twelve WS2812B-3535 LEDs
Lamp Life
200 Hr
Rechargeable
Yes
Light Output Modes
7
Color Temp.
360° lighting mode is 3000K. Down light mode is 6500K.

Description

Small, compact, and fun, the Fenix CL22R Rechargeable Lantern is a great option for camping and backpacking. A 360° light is used for lighting up your entire campsite while a down-facing light is used for more precise light-and is powerful enough to be used as a flashlight. The easy to use rotary dial activates the light and increases/decreases the brightness. With the light off, tap the top button to access a red light, red flash, and two modes of decorative disco light which creates a colorful atmosphere in your tent. Extremely small and light weight, this lantern is a great option for backpackers, and its IP65 dust/waterproof rating will help this lantern hold up to any weather the trail may bring. Fun and versatility are what make the CL22R the lantern to have at your campsite.


  • Utilizes one COB, one Redslight SC1818C cold white LED, and twelve WS2812B-3535 LEDs; with a lifespan of 50,000 hours each.
  • 360° lighting mode has a max beam diameter of 20 meters, while Down light mode has a max beam distance of 80 meters. Both modes can be used together.
  • White and red light sources for various lighting demands.
  • Decorative disco lights for a fun, colorful accent.
  • Powered by a built-in 2600mAh battery.
  • Universal USB Type-C charging port and battery level indication.
  • Rotary switch and electronic switch for easy and fast operation.
  • Built-in hanging loop and included double snap hook allow for easy carry and hanging.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.