Fenix CL26R PRO: Rechargeable Lantern, LED, Lithium Ion, 650lm, Gray

  • Mfr # CL26R PRO Gray Camo

  • Zoro # G416222505


product price:  $85.49
/ea
Free Shipping & Returns

Key Features

Rechargeable
Yes
Special Light Output Mode
Red, Red Flash
Water Penetration Rating
IP66
Flashlight Battery Size
21700
Flashlight Body Material
PC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL26R PRO Gray Camo
Zoro #
G416222505
UPC #
-
Country of Origin
China

Dimensions

Flashlight Battery Size
21700
Length
4.49 in
Width
2.34 in

Details

Rechargeable
Yes
Special Light Output Mode
Red, Red Flash
Water Penetration Rating
IP66
Flashlight Body Material
PC
Maximum Lumens Output
650
Body Color
Gray
Beam Distance
49 ft
Lamp Type
Seven sets of COB light boards and a Redslight SC1818C cold white LED
Lamp Life
408 Hr
Light Output Modes
9
Includes
ARB-L21-5000 V2.0 battery, USB Type-C charging cable, spare O-ring
Color Temp.
Around 4000K-6800K

Description

The Fenix CL26R PRO Lantern allows you to dial in the perfect amount of light. Rotate the dial to choose between nine different lighting modes including a maximum 500 lumen High mode that can illuminate 360° for up to 50 feet away. Use the retractable hook and the down-facing light to illuminate the inside of a tent. Use the magnetic top and the forward-facing light to light up a workbench. Use the red light to save your night vision. USB-C rechargeable with a battery level indicator, the CL26R PRO can also be used as a 5000mAh power bank to charge other devices. When you need the best lantern, trust the PRO.


  • Uses seven groups of high-quality LEDs; with a lifespan of 50,000 hours.
  • Max 650 lumens when combining both the High 360° light and the Down 3 light
  • Rotary toggle switch and an electronic switch for fast and convenient operation.
  • Magnetic top for easy light mounting and hands-free use.
  • Multiple lighting combinations for various lighting needs inside the tent or outside the campsite.
  • Sturdy retractable hook is perfect for hanging the lantern in your tent or any other area that needs overhead light.
  • White and red light sources.
  • Universal USB Type-C charging port for fast and convenient charging.
  • USB Type-A discharging port, the lantern can be used as a power bank.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.