Fenix CL26R PRO: Rechargeable Lantern, LED, Lithium Ion, 650lm, Green

  • Mfr # CL26R PRO Olive Drab

  • Zoro # G416222437


product price:  $85.49
/ea
Free Shipping & Returns

Key Features

Lamp Type
Seven sets of COB light boards and a Redslight SC1818C cold white LED
Flashlight Body Material
PC
Lamp Life
408 Hr
Special Light Output Mode
Red, Red Flash
Width
2.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL26R PRO Olive Drab
Zoro #
G416222437
UPC #
-
Country of Origin
China

Dimensions

Width
2.34 in
Length
4.49 in
Flashlight Battery Size
21700

Details

Body Color
Olive Drab
Lamp Type
Seven sets of COB light boards and a Redslight SC1818C cold white LED
Flashlight Body Material
PC
Lamp Life
408 Hr
Special Light Output Mode
Red, Red Flash
Maximum Lumens Output
650
Rechargeable
Yes
Water Penetration Rating
IP66
Includes
ARB-L21-5000 V2.0 battery, USB Type-C charging cable, spare O-ring
Beam Distance
49 ft
Light Output Modes
9
Color Temp.
Around 4000K-6800K

Description

The Fenix CL26R PRO Lantern allows you to dial in the perfect amount of light. Rotate the dial to choose between nine different lighting modes including a maximum 500 lumen High mode that can illuminate 360° for up to 50 feet away. Use the retractable hook and the down-facing light to illuminate the inside of a tent. Use the magnetic top and the forward-facing light to light up a workbench. Use the red light to save your night vision. USB-C rechargeable with a battery level indicator, the CL26R PRO can also be used as a 5000mAh power bank to charge other devices. When you need the best lantern, trust the PRO.


  • Uses seven groups of high-quality LEDs; with a lifespan of 50,000 hours.
  • Max 650 lumens when combining both the High 360° light and the Down 3 light
  • Rotary toggle switch and an electronic switch for fast and convenient operation.
  • Magnetic top for easy light mounting and hands-free use.
  • Multiple lighting combinations for various lighting needs inside the tent or outside the campsite.
  • Sturdy retractable hook is perfect for hanging the lantern in your tent or any other area that needs overhead light.
  • White and red light sources.
  • Universal USB Type-C charging port for fast and convenient charging.
  • USB Type-A discharging port, the lantern can be used as a power bank.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.