Fenix CL26R PRO: Rechargeable Lantern, LED, Lithium Ion, 650lm, White

  • Mfr # CL26R PRO White Marble

  • Zoro # G116222485


product price:  $85.49
/ea
Free Shipping & Returns

Key Features

Light Output Modes
9
Width
2.34 in
Water Penetration Rating
IP66
Beam Distance
49 ft
Special Light Output Mode
Red, Red Flash
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL26R PRO White Marble
Zoro #
G116222485
UPC #
-
Country of Origin
China

Dimensions

Width
2.34 in
Flashlight Battery Size
21700
Length
4.49 in

Details

Light Output Modes
9
Water Penetration Rating
IP66
Beam Distance
49 ft
Special Light Output Mode
Red, Red Flash
Rechargeable
Yes
Includes
ARB-L21-5000 V2.0 battery, USB Type-C charging cable, spare O-ring
Lamp Type
Seven sets of COB light boards and a Redslight SC1818C cold white LED
Maximum Lumens Output
650
Body Color
White
Flashlight Body Material
PC
Lamp Life
408 Hr
Color Temp.
Around 4000K-6800K

Description

The Fenix CL26R PRO Lantern allows you to dial in the perfect amount of light. Rotate the dial to choose between nine different lighting modes including a maximum 500 lumen High mode that can illuminate 360° for up to 50 feet away. Use the retractable hook and the down-facing light to illuminate the inside of a tent. Use the magnetic top and the forward-facing light to light up a workbench. Use the red light to save your night vision. USB-C rechargeable with a battery level indicator, the CL26R PRO can also be used as a 5000mAh power bank to charge other devices. When you need the best lantern, trust the PRO.


  • Uses seven groups of high-quality LEDs; with a lifespan of 50,000 hours.
  • Max 650 lumens when combining both the High 360° light and the Down 3 light
  • Rotary toggle switch and an electronic switch for fast and convenient operation.
  • Magnetic top for easy light mounting and hands-free use.
  • Multiple lighting combinations for various lighting needs inside the tent or outside the campsite.
  • Sturdy retractable hook is perfect for hanging the lantern in your tent or any other area that needs overhead light.
  • White and red light sources.
  • Universal USB Type-C charging port for fast and convenient charging.
  • USB Type-A discharging port, the lantern can be used as a power bank.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.