Fenix CL27R: Rechargeable Lantern, LED, Lithium Ion, 1600lm, Green

  • Mfr # CL27R Green

  • Zoro # G916222548


product price:  $96.19
/ea
Free Shipping & Returns

Key Features

Width
3.61 in
Water Penetration Rating
IP66
Lamp Life
285 Hr
Lamp Type
One tricolor COB and one high-quality Luminus SST20 LED
Light Output Modes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL27R Green
Zoro #
G916222548
UPC #
-
Country of Origin
China

Dimensions

Width
3.61 in
Flashlight Battery Size
21700
Length
4.32 in

Details

Water Penetration Rating
IP66
Body Color
Green
Lamp Life
285 Hr
Lamp Type
One tricolor COB and one high-quality Luminus SST20 LED
Light Output Modes
5
Rechargeable
Yes
Beam Distance
591 ft
Includes
ARB-L21-5000 V2.0 battery, USB Type-C charging cable, battery cover key, spare O-ring
Special Light Output Mode
Red, Red Flash
Flashlight Body Material
Aluminum
Maximum Lumens Output
1600
Color Temp.
The Spotlight is 5700K. Only the color temperature of the Floodlight is adjustable, with a range from 2700K to 6500K

Description

Floodlight, spotlight, and features galore, the Fenix CL27R Rechargeable Lantern is a great option for those that want it all. Two rotary dials control the brightness level and color temperature. The top button switch allows you to select between floodlight, spotlight, both spot and flood combined, red light, and red flash. The battery level indicator lets you know when it's time to recharge the included 5000mAh battery, which is removable, via the USB-C port. Plug in a power bank and continue to use this best rechargeable lantern for extended runtimes. The 360° handle, tripod mount, and magnetic base allow you to put hands-free light anywhere you need it. And its IP66 rating helps make it durable enough for work, play, and everything in between.


  • Utilizes one tricolor COB and one high-quality Luminus SST20 LED; with a lifespan of 50,000 hours each.
  • Dual distance beam for long-range illumination and large-area lighting.
  • White and red light sources for various lighting needs.
  • White and red light sources for various lighting needs.
  • Front case is made of high-quality aluminum alloy material, lightweight and durable.
  • Dual rotary switches allow free adjustment of the brightness and color temperature.
  • 360° rotary handle makes all-around lighting possible.
  • Lantern handle can be attached to magnetic metal surfaces.
  • USB Type-C charging port features charging indication and low-voltage warning.
  • Threaded tripod socket for directional illumination.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.