
Fenix: Compact EDC Flashlight, Clip-on, White/Red/Blue LED, Lithium Ion, 150lm, Black
Mfr # Mini-Lite
Zoro # G216222521
product price: $19.95
/eaKey Features
Includes
USB Type-C Charging Cable, Key ring
Beam Distance
131 ft
Length
2.05 in
Lamp Type
MATCH CA18 white light LED and Everlight 2835 red and blue lights LED
Rechargeable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Mini-Lite
Zoro #
G216222521
UPC #
-
Country of Origin
China
Dimensions
Length
2.05 in
Battery Size
Built In
Width
0.91 in
Height
0.79 in
Details
Includes
USB Type-C Charging Cable, Key ring
Beam Distance
131 ft
Lamp Type
MATCH CA18 white light LED and Everlight 2835 red and blue lights LED
Rechargeable
Yes
Water Penetration Rating
IP66
Body Color
Black
Body Material
PC
Maximum Lumens Output
150
Light Output Modes
7
Special Light Output Mode
Red, Red Flash, Blue, Blue Flash
Lamp Life
20 Hr
Description
The Fenix MINI-LITE Compact EDC Flashlight is a mini flashlight packed full of features. Only 2in long and weighing less than an ounce, it is the ultimate compact size, and with the integrated clip, you can easily affix this flashlight to a pocket or ball cap. The built in li-polymer battery is USB type-C rechargeable and powers a maximum 150 lumens of light. The down-facing light has a red or blue reading light or a red or blue flashing light for signaling. Built tough, the MINI-LITE is IP66 rain resistant and can withstand a drop from 1 meter.
- MATCH CA18 white light LED and Everlight 2835 red and blue lights LED, with a lifespan of 50,000 hours.
- Built-in 275 mAh Li-polymer battery.
- Multipurpose EDC and signal light for a variety of situations.
- Mini size and ultralight weight.
- Electronic lockout function avoids accidental activation.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.