Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fenix: Compact EDC Flashlight, LED, AA Battery, 200lm, Black

  • Mfr # E12 V3.0

  • Zoro # G116222560


product price: $29.99
/ea

Key Features

Beam Distance
256 ft
Includes
AA Battery, key chain
Special Light Output Mode
None
Length
3.21 in
Maximum Lumens Output
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E12 V3.0
Zoro #
G116222560
UPC #
-
Country of Origin
China

Dimensions

Length
3.21 in
Battery Size
AA
Width
0.76 in

Details

Beam Distance
256 ft
Includes
AA Battery, key chain
Special Light Output Mode
None
Maximum Lumens Output
200
Water Penetration Rating
IP68
Lamp Life
100 Hr
Light Output Modes
3
Rechargeable
No
Lamp Type
One Luminus SST20 LED
Body Color
Black
Body Material
Aluminum
Color Temp.
Around 6000K

Description

The Fenix E12 V3.0 AA-Powered EDC Flashlight emits an impressive maximum of 200 lumens, a max distance of 256ft 78m from an included single AA battery. At only 3.21 long, this flashlight is a great everyday carry size, and with its two-position body clip, you can carry it as you want-even clip it to your hat for hands-free lighting. Attach this light to any steel surface with a magnet in the tail switch. This little flashlight is built tough with an IP68 dustproof and waterproof rating. It's hard to beat the ease of powering your flashlight with one single AA battery. Super small and bright, the Fenix E12 V3.0 is an excellent choice for those looking for an AA-powered small EDC flashlight.


  • Powered by a readily-available single AA battery.
  • No standby current, safe and cost-efficient.
  • One-handed operation with the single tail switch.
  • Magnetic tail for hands-free use.
  • Two-way body clip and tail standing capability for various conditions.
  • Made of durable A6061-T6 aluminum.
  • Premium type HAIII hard-anodized anti-abrasive finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.