Zoro Homepage

Fenix: Compact EDC Flashlight, LED, Lithium Ion, 1200lm, Black

  • Mfr # E18R V2.0

  • Zoro # G416222567


product price: $59.99
/ea

Key Features

Special Light Output Mode
Strobe
Length
2.64 in
Beam Distance
479 ft
Body Color
Black
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E18R V2.0
Zoro #
G416222567
UPC #
-
Country of Origin
China

Dimensions

Length
2.64 in
Width
0.87 in
Battery Size
16340

Details

Special Light Output Mode
Strobe
Beam Distance
479 ft
Body Color
Black
Body Material
Aluminum
Maximum Lumens Output
1200
Includes
ARB-L16-700P rechargeable li-ion battery, USB Type-C charging cable, lanyard, spare O-ring
Lamp Type
Luminus SST40 cool white LED
Lamp Life
200 Hr
Rechargeable
Yes
Water Penetration Rating
IP68
Light Output Modes
6
Color Temp.
Around 6000K

Description

The Fenix E18R V2.0 is an ultra-compact EDC every day carry flashlight with outstanding performance for a flashlight this small. Powered by one included 16340 li-ion battery, the E18R V2.0 emits a maximum of 1200 lumens a distance of 479ft 146m. The single side switch no tail switch controls six lighting modes including a moonlight mode for up-close tasks. Recharge the E18R V2.0 flashlight via its USB-C port when the battery level indicator indicates the battery is low. The E18R V2.0 is built tough with durable high-strength, oxidation-resistant aluminum and is waterproof underwater to 6.6ft 2m. Magnetic tail and a two-way body clip round out the features of this awesome little EDC flashlight.


  • Luminus SST40 cool white LED with a lifespan of 50,000 hours.
  • Included one ARB-L16-700P rechargeable Li-ion battery.
  • Simple output selection with the side switch.
  • Lockout function avoids accidental activation.
  • Boot-up battery level indication for instant checking of remaining battery level.
  • Made of A6061-T6 aluminum.
  • Premium type HAIII hard-anodized anti-abrasive finish.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.