Zoro Homepage

Fenix E01 V2.0: Compact Keychain Flashlight, LED, AAA battery, 100lm, Black

  • Mfr # E01 V2.0 Black

  • Zoro # G216222446


product price: $20.19
/ea

Key Features

Special Light Output Mode
None
Maximum Lumens Output
100
Rechargeable
No
Beam Distance
115 ft
Water Penetration Rating
IP68
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E01 V2.0 Black
Zoro #
G216222446
UPC #
-
Country of Origin
China

Dimensions

Length
2.62 in
Battery Size
AA
Width
0.55in

Details

Special Light Output Mode
None
Maximum Lumens Output
100
Rechargeable
No
Beam Distance
115 ft
Water Penetration Rating
IP68
Body Material
Aluminum
Includes
AA Battery, key chain
Body Color
Black
Lamp Type
Luminus SST20 Cold White LED
Light Output Modes
3
Lamp Life
25 Hr

Description

The Fenix E01 V2.0 AAA Flashlight emits an impressive maximum 100 lumens from an included single AAA battery. Using an ultra-thin optical lens, this flashlight delivers a soft and balanced beam a max distance of 115ft 35m. Access three brightness levels with a quick twist of the head. At only 2.6in long and just over a half of an inch round, this little flashlight is built tough with an IP68 dustproof and waterproof rating. Super small and compact, this standard AAA battery flashlight is a great choice for your everyday carry needs.


  • Utilizes Luminus SST20 Cold White LED with a lifespan of 50,000 hours.
  • Ultra-compact size for everyday carry.
  • One-handed operation with the rotating switch.
  • All-metal CNC machined body.
  • Premium type HAIII hard-anodized anti-abrasive finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.