
Fenix E01 V2.0: Compact Keychain Flashlight, LED, AAA battery, 100lm, Blue
Mfr # E01 V2.0 Blue
Zoro # G416222468
product price: $20.19
/eaKey Features
Lamp Type
Luminus SST20 Cold White LED
Includes
AA Battery, key chain
Maximum Lumens Output
100
Battery Size
AA
Special Light Output Mode
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E01 V2.0 Blue
Zoro #
G416222468
UPC #
-
Country of Origin
China
Dimensions
Battery Size
AA
Width
0.55in
Length
2.62 in
Details
Lamp Type
Luminus SST20 Cold White LED
Includes
AA Battery, key chain
Maximum Lumens Output
100
Special Light Output Mode
None
Rechargeable
No
Light Output Modes
3
Beam Distance
115 ft
Water Penetration Rating
IP68
Body Color
Blue
Lamp Life
25 Hr
Body Material
Aluminum
Description
The Fenix E01 V2.0 AAA Flashlight emits an impressive maximum 100 lumens from an included single AAA battery. Using an ultra-thin optical lens, this flashlight delivers a soft and balanced beam a max distance of 115ft 35m. Access three brightness levels with a quick twist of the head. At only 2.6in long and just over a half of an inch round, this little flashlight is built tough with an IP68 dustproof and waterproof rating. Super small and compact, this standard AAA battery flashlight is a great choice for your everyday carry needs.
- Utilizes Luminus SST20 Cold White LED with a lifespan of 50,000 hours.
- Ultra-compact size for everyday carry.
- One-handed operation with the rotating switch.
- All-metal CNC machined body.
- Premium type HAIII hard-anodized anti-abrasive finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.