Zoro Homepage

Fenix E03R V2.0: Compact Keychain Flashlight, Lithium Ion, White/Red LED, 500lm, Blue

  • Mfr # E03R V2.0 Blue

  • Zoro # G416222512


product price: $29.95
/ea

Key Features

Lamp Type
Two white light LEDs and one red light LED, with a lifespan of 50,000 hours
Rechargeable
Yes
Water Penetration Rating
IP66
Includes
USB Type-C Charging Cable, Key ring
Special Light Output Mode
Red, Red Flash
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E03R V2.0 Blue
Zoro #
G416222512
UPC #
-
Country of Origin
China

Dimensions

Battery Size
Built In
Height
0.51 in
Length
2.07 in
Width
1.02 in

Details

Lamp Type
Two white light LEDs and one red light LED, with a lifespan of 50,000 hours
Body Color
Blue
Rechargeable
Yes
Water Penetration Rating
IP66
Includes
USB Type-C Charging Cable, Key ring
Special Light Output Mode
Red, Red Flash
Lamp Life
30 Hr
Beam Distance
262 ft
Light Output Modes
7
Maximum Lumens Output
500
Body Material
Aluminum
Color Temp.
6500K

Description

Super small and compact, the Fenix E03R V2.0 rechargeable keychain flashlight features upgraded performance with an extremely bright maximum 500 lumens. A single switch operates on/off and seven lighting modes, including four brightness levels, red light, red flashing, and a pulse light. The large battery level indicator lets you know when it's time to recharge the built-in battery via the USB Type-C charging port. This flashlight is built tough because of its all-metal construction and IP66 rating, making it heavy splashproof, and dustproof. Smaller than your key fob, the Fenix E03R V2.0 flashlight will be a welcomed addition to your keychain


  • Two white light LEDs and one red light LED, with a lifespan of 50,000 hours.
  • Built-in 400mAh battery.
  • Built-in green/red pulse light.
  • Recessed switch and lockout function.
  • Battery level indication and low-voltage warning.
  • Intelligent overheat protection against high surface temperature.
  • All-metal CNC machined body.
  • Premium type HAIII hard-anodized anti-abrasive finish.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.