Zoro Homepage

Fenix E05R: Compact Keychain Flashlight, Lithium Ion, 400lm, Green

  • Mfr # E05R Green

  • Zoro # G816222563


product price: $29.95
/ea

Key Features

Width
0.6 in
Lamp Life
30 Hr
Lamp Type
Luminus SST20 Cold White LED
Special Light Output Mode
None
Includes
Micro-USB Charging cable, key chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E05R Green
Zoro #
G816222563
UPC #
-
Country of Origin
China

Dimensions

Width
0.6 in
Battery Size
Built In
Length
2.68 in

Details

Lamp Life
30 Hr
Lamp Type
Luminus SST20 Cold White LED
Special Light Output Mode
None
Includes
Micro-USB Charging cable, key chain
Light Output Modes
4
Maximum Lumens Output
400
Body Color
Green
Rechargeable
Yes
Beam Distance
210 ft
Body Material
Aluminum
Water Penetration Rating
IP68

Description

The Fenix E05R Keychain Flashlight is a great flashlight to carry every day. Less than 3in long and less than 1in round, this flashlight only weighs 0.85 ounces 24g making it a light weight option for your keys, pocket or purse. Four brightness levels are accessed by pressing the side switch, and when you need extra power, hold the switch down for a quick burst of a very bright 400 lumens. The built-in battery can be quickly charged by unscrewing the head to reveal the micro-USB charging port. Built for any situation, the Fenix E05R Keychain Flashlight is built tough, making it impact resistant, dustproof and waterproof. Trust this mini flashlight for your every day needs.


  • Luminus SST20 Cold White LED with a lifespan of 50,000 hours.
  • Built-in 320mAh Li-polymer battery.
  • Hidden micro USB charging port.
  • Metal switch for on/off and output selection.
  • Instant Burst.
  • High-efficiency lens with a total reflective coating.
  • Made of durable A6061-T6 aluminum.
  • Premium type HAIII hard-anodized anti-abrasive finish.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.