Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fenix E06R: EDC Flashlight, Lithium Ion, UV, Red laser, 700lm, Gray

  • Mfr # E06R Gray

  • Zoro # G716222496


product price: $55.95
/ea

Key Features

Battery Size
Built In
Width
1.14 in
Body Material
Aluminum
Beam Distance
361 ft
Lamp Life
60 Hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E06R Gray
Zoro #
G716222496
UPC #
-
Country of Origin
China

Dimensions

Battery Size
Built In
Width
1.14 in
Length
2.72 in
Height
0.63 in

Details

Body Color
Gray
Body Material
Aluminum
Beam Distance
361 ft
Lamp Life
60 Hr
Rechargeable
Yes
Water Penetration Rating
IP66
Includes
USB Type-C Charging Cable, Key ring
Special Light Output Mode
Red Laser, UV
Lamp Type
Two Luminus SST12 LEDs. UV light utilizes one Luminus SST-08-UV LED
Maximum Lumens Output
700
Light Output Modes
10
Color Temp.
Around 6500K

Description

Dont underestimate the compact Fenix E06R-it packs an impressive 700 lumens and a beam throw of 361 feet 110 meters. With 10 lighting modes-including four brightness levels, a UV light, a red laser pointer, and four decorative ring light modes-this small EDC flashlight is as practical as it is powerful. Equipped with a built-in 750mAh battery, it features a magnetic tail for hands-free use, decorative ring light, key ring loop, and a lock/unlock function to prevent accidental activation. Durable and feature-packed, the E06R is perfectly sized for everyday carry or as a dependable addition to your gear.


  • Main light utilizes two Luminus SST12 LEDs, with a lifespan of 50,000 hours each.
  • Separately controlled three light sources.
  • Flat body design provides a comfortable grip; easy to store away.
  • USB Type-C charging port with inner waterproof treatment.
  • Solid all-metal CNC machining light body.
  • Premium type HAIII hard-anodized anti-abrasive finish.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.