Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fenix: EDC Flashlight, Lithium Ion, 600lm, black

  • Mfr # E09R

  • Zoro # G916222432


product price: $39.95
/ea

Key Features

Includes
USB Type-C Charging Cable, Key ring, spare o-ring
Body Material
Aluminum
Lamp Type
Luminus SST20 LE
Light Output Modes
5
Battery Size
Built In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E09R
Zoro #
G916222432
UPC #
-
Country of Origin
China

Dimensions

Battery Size
Built In
Length
3.11 in
Width
0.76 in

Details

Includes
USB Type-C Charging Cable, Key ring, spare o-ring
Body Material
Aluminum
Lamp Type
Luminus SST20 LE
Light Output Modes
5
Maximum Lumens Output
600
Rechargeable
Yes
Lamp Life
70 Hr
Water Penetration Rating
IP68
Body Color
Black
Special Light Output Mode
None
Beam Distance
407 ft

Description

The Fenix E09R Rechargeable Flashlight is the perfect everyday carry companion. At only 3.1in long and less than 1in round, this small flashlight can still easily light up your surroundings. The side switch lets you cycle through four brightness levels including a Moonlight mode for up-close tasks that can last up to 70 hours. And when even more light is needed choose the Burst mode for a short 600 lumen burst of light. The built-in battery is USB Type-C rechargeable and the port is creatively hidden beneath the head to maintain appearance and create a dustproof and waterproof seal. Perfect for your pocket or your keychain, the Fenix E09R offers maximum illumination in a small EDC size.


  • Luminus SST20 LED with a lifespan of 50,000 hours.
  • Built-in 800mAh Li-polymer battery.
  • Hidden USB Type-C charging port.
  • Beam angles: spot beam angle of 13°, spill beam angle of 81°.
  • Color temperature of 6200K.
  • Metal switch for on/off and output selection.
  • Instant Burst.
  • High-efficiency lens with a total reflective coating.
  • Made of durable A6061-T6 aluminum.
  • Premium type HAIII hard-anodized anti-abrasive finish.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.