Zoro Homepage

Fenix: Handheld Search Light, LED, Lithium Ion, 10000lm, Black

  • Mfr # LR35R

  • Zoro # G616222527


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Body Color
Black
Lamp Type
6 Luminus SST40 LED's
Battery Size
21700
Lamp Life
80 Hr
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR35R
Zoro #
G616222527
UPC #
-
Country of Origin
China

Dimensions

Battery Size
21700
Width
2 in
Length
5.5 in

Details

Body Color
Black
Lamp Type
6 Luminus SST40 LED's
Lamp Life
80 Hr
Beam Distance
1640 ft
Rechargeable
Yes
Light Output Modes
6
Includes
Two ARB-L21-4000P rechargeable li-ion batteries, Type-C charging cable, holster, lanyard, spare O-ring
Special Light Output Mode
Strobe
Water Penetration Rating
IP68
Maximum Lumens Output
10000
Body Material
Aluminum

Description

The LR35R is an extremely powerful flashlight that is capable of blasting an incredible 10000 lumens of light from a flashlight that is only 5.5in long. Powered by two 21700 rechargeable li-ion batteries, the LR35R is USB Type-C rechargeable and includes a battery level indicator to keep track of your batteries status. Intelligent step-down overheat protection helps keep the light from overheating while using the maximum outputs. The LR35R 10000 lumen flashlight is IP68 dustproof and waterproof. Perfect for outdoorsmen, or for anybody who wants to dramatically light up the night, the LR35R defines what is possible from a mid-sized flashlight! Please note this light requires a wall charger that is at least 2 AMPS for proper charging.


  • 6 Luminus SST40 LED's with a lifespan of 50,000 hours.
  • 10,000 lumens maximum output; 500 meters maximum beam distance.
  • Battery level indication for instant checking of remaining battery level.
  • Lockout function avoids accidental activation.
  • Intelligent overheat protection against high surface temperature.
  • Intelligent memory circuit recalls the last used brightness level.
  • Premium type HAIII hard-anodized anti-abrasive finish.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.