Zoro Homepage

Fenix: Handheld Search Light, LED, Lithium Ion, 12000lm, Black

  • Mfr # LR50R

  • Zoro # G816222433


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Battery Size
21700
Lamp Type
4 Luminus SST70 LEDs
Width
3.46 in
Body Material
Aluminum
Special Light Output Mode
Strobe/SOS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR50R
Zoro #
G816222433
UPC #
-
Country of Origin
China

Dimensions

Battery Size
21700
Width
3.46 in
Length
6.42 in

Details

Lamp Type
4 Luminus SST70 LEDs
Body Material
Aluminum
Special Light Output Mode
Strobe/SOS
Maximum Lumens Output
12000
Rechargeable
Yes
Light Output Modes
9
Body Color
Black
Water Penetration Rating
IP68
Lamp Life
58 Hr
Includes
Fenix ARB-L52-16000 rechargeable Li-ion battery pack (16000 mAh), USB Type-C charging cable, lanyard, holster, shoulder strap, spare O-ring
Beam Distance
3117 ft

Description

The Fenix LR50R 12000 lumen flashlight is the definition of a high-performance spotlight. Blasting a maximum 12000 lumens, this flashlight can throw that light an incredible 3117ft 950m-thats over half of a mile. The Fenix LR50Rs most unique feature is its intelligent downshifting sensor which recognizes when the flashlights head is too close to an object and will automatically downshift the brightness level to avoid accidents due to excessive heat. The included li-ion battery pack not only powers its eight lighting modes, but you can also use its discharge function to charge other devices. Perfect for situations where maximum brightness over long distances is a must, the Fenix LR50R Rechargeable Flashlight will light up the night.


  • 4 Luminus SST70 LEDs with a lifespan of 50,000 hours
  • Intelligent brightness downshifting sensor to avoid dangers due to high temperature
  • Instant turbo activation rapidly responds to emergency situations
  • USB Type-C charging and discharging interface, supports PD3.0/PD2.0, QC3.0/QC2.0 fast charging protocols
  • Battery level indicator for instant checking of remaining battery levels
  • Made of durable A6061-T6 aluminum
  • Premium type HAIII hard-anodized anti-abrasive finish

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.