Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fenix: Handheld Search Light, LED, Lithium Ion, 15000lm, Black

  • Mfr # LR40R V2.0

  • Zoro # G116222461


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Lamp Life
177 Hr
Lamp Type
Luminus SFT70 LED and sixteen Lumileds HL2X LEDs
Rechargeable
Yes
Width
3.23 in
Beam Distance
2953 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR40R V2.0
Zoro #
G116222461
UPC #
-
Country of Origin
China

Dimensions

Width
3.23 in
Length
6.89 in
Battery Size
Built In

Details

Lamp Life
177 Hr
Lamp Type
Luminus SFT70 LED and sixteen Lumileds HL2X LEDs
Rechargeable
Yes
Beam Distance
2953 ft
Maximum Lumens Output
15000
Body Color
Black
Water Penetration Rating
IP68
Light Output Modes
16
Includes
Type-C charging cable, lanyard, holster
Body Material
Aluminum
Special Light Output Mode
Strobe/SOS
Color Temp.
Around 6000K

Description

The Fenix LR40R V2.0 Search Flashlight is high-performing and rechargeable, combining a spotlight and floodlight to blast a maximum output of 15000 lumens up to almost 1000 yards. Quickly charge this flashlights built-in battery pack in as little as 4 hours via the USB Type-C port, or use the discharge function to charge your other devices. Its unique rotating switch, along with its push-button switch, allows you to access 16 lighting modes. Choose spotlight, floodlight, or both. Powerful light for any situation makes this flashlight the perfect tool for search and rescue.


  • Luminus SFT70 LED and sixteen Lumileds HL2X LEDs.
  • Powered by built-in battery pack that consists of three 5000mAh batteries.
  • Rotary toggle switch and an electronic push switch for easy operation.
  • Spotlight, floodlight and combined light modes to cover multiple lighting needs.
  • Intelligent brightness downshifting sensor to avoid high temperature at close-range lighting.
  • USB Type-C fast charging interface and USB Type-A discharging interface.
  • Premium type HAIII hard-anodized anti-abrasive finish.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.