Fenix Handheld Search Light, LED, Lithium Ion, 18000lm, Black
- Mfr # LR50R V2.0
- Zoro # G023953779
product price:Â
$
319.99
/ea
Free Shipping & Returns
Key Features
Lighting Modes
8
Bulb Type
Six Luminus SST70 LEDs, one SBT10X UV LED, and one OSRAM/KR CSLNM1.23 LED
Battery Size
46950
Includes
USB Type-C charging cable, Shoulder strap kit, Emergency whistle, 2 x Spare O-rings
Distance (ft)
2776 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LR50R V2.0
- Zoro #
- G023953779
- UPC #
- -
- Country of Origin
- China
Dimensions
- Battery Size
- 46950
- Depth
- 2.12 in
- Length
- 8.57 in
- Width
- 3.53 in
Details
- Lighting Modes
- 8
- Bulb Type
- Six Luminus SST70 LEDs, one SBT10X UV LED, and one OSRAM/KR CSLNM1.23 LED
- Item
- Flashlight
- Includes
- USB Type-C charging cable, Shoulder strap kit, Emergency whistle, 2 x Spare O-rings
- Distance (ft)
- 2776 ft
- Max Lumens
- 18,000 lm
- Special Light Output Modes
- Red, Red Flash, Strobe, SOS, UV
- Body Color
- Black
- Color Temperature
- 6500K
- Max Runtime (Hrs)
- 183.74
- Rechargeable
- Yes
- Water Resistance Rating
- IP68
Description
The Fenix LR50R V2.0 is a high-performance flashlight engineered for those who demand ultimate versatility and massive power. Blasting a maximum 18000 lumens with a reach of 2776ft (846m), it provides an incredible wall of light for large-scale operations. Unlike other high-output "blasters," this model is equipped with a high-intensity 210-lumen red light to preserve night vision and a UV light for fluid and leak detection-giving professionals more than just raw brightness. The LR50R V2.0 features an intuitive rotary switch with stepless brightness control, allowing you to dial in the exact output needed for any task. A built-in OLED display provides real-time data on your active mode, current lumens, and remaining runtime. Equipped with two USB-C ports, this flashlight's high-capacity 32000mAh battery supports 45W fast charging and doubles as a high-speed power bank. Built to endure the harshest environments, the LR50R V2.0 is IP68 rated waterproof and dustproof, making it the definitive choice for serious search and industrial applications.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.