Fenix: Handheld Search Light, LED, White Laser, Lithium Ion, 10000lm, Black

  • Mfr # LR36R

  • Zoro # G816222488


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Rechargeable
Yes
Body Color
Black
Body Material
Aluminum
Beam Distance
1070/4134 ft
Special Light Output Mode
Strobe/SOS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR36R
Zoro #
G816222488
UPC #
-
Country of Origin
China

Dimensions

Battery Size
21700
Length
6.33 in
Width
2.21 in

Details

Rechargeable
Yes
Body Color
Black
Body Material
Aluminum
Beam Distance
1070/4134 ft
Special Light Output Mode
Strobe/SOS
Light Output Modes
5
Water Penetration Rating
IP68
Lamp Life
102 Hr
Maximum Lumens Output
10000
Lamp Type
Twelve Luminus SST 25 LEDs and one CT1-Mini white laser
Includes
Two ARB-L21-5000 V2.0 batteries, USB Type-C charging cable, lanyard, holster, spare O-ring
Color Temp.
6000K-6700K

Description

The Fenix LR36R is a powerful flashlight that combines a 10,000-lumen floodlight and a white laser into one versatile tool. Its white laser beam reaches an impressive 4133 feet 1260 meters, while the floodlight ensures wide-area illumination. The OLED smart display keeps you informed with real-time updates on your settings, and the rotating dial offers precise, stepless brightness control. With five modes-Floodlight, Laser, Floodlight + Laser, Strobe, and SOS-youll always have the right lighting at your fingertips. Powered by dual 21700 rechargeable Li-ion batteries, the Fenix LR36R delivers up to 102 hours of runtime. With the Fenix LR36R, you get the perfect combination of power, precision, and reliability in one flashlight.


  • Combined white laser and floodlight for both long-range and close-up illumination.
  • OLED smart display shows the battery level, remaining runtime, and brightness level.
  • Stepless brightness levels for smooth and accurate control.
  • Rotating levels switch and electronic mode switch for easy operation.
  • Turn the rotating switch to the lockout position to avoid accidental activation.
  • Class 3B laser. Avoid reflections off of shiny surfaces.
  • USB Type-C rechargeable.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.