Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fenix: Handheld Search Light w/Handle, LED, Lithium Ion, 21000lm, Black

  • Mfr # LR60R

  • Zoro # G816222501


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Maximum Lumens Output
210000
Beam Distance
3560 ft
Special Light Output Mode
Strobe/SOS
Lamp Life
113 Hr
Width
3.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR60R
Zoro #
G816222501
UPC #
-
Country of Origin
China

Dimensions

Width
3.35 in
Battery Size
Battery Pack
Length
8.15 in

Details

Maximum Lumens Output
210000
Beam Distance
3560 ft
Special Light Output Mode
Strobe/SOS
Lamp Life
113 Hr
Water Penetration Rating
IP68
Includes
ARB-L56-4000 battery pack, lanyard, USB Type-C charging cable, hanging ring screw, shoulder strap, spare O-ring
Light Output Modes
10
Lamp Type
One Luminus SFT70 LED and twelve Luminus SST40 LEDs
Rechargeable
Yes
Body Material
Aluminum
Body Color
Black
Color Temp.
Around 6000K

Description

The Fenix LR60R Search Flashlight is an advanced flashlight that is built for performance. Use its rotary switch to choose between 10 lighting modes-the floodlight for a wide field of view, the spotlight for long distances, or both for an extremely bright 21000 lumens of light. An OLED display shows you which mode you are on along with the remaining runtime. Quickly charge this flashlights replaceable battery pack in as little as an hour and a half via the USB Type-C port, or use the discharge function to charge your other devices. Included is a tripod socket and shoulder strap used for hands-free lighting. A powerful light built for the pros makes this flashlight the ultimate tool for exploring and search and rescue.


  • Uses one Luminus SFT70 LED and twelve Luminus SST40 LEDs.
  • Powered by the included ARB-L56-4000 battery pack which has the same power as four 21700 batteries.
  • Mechanical rotary switch for rapid brightness and mode selection.
  • OLED smart display shows brightness level, remaining runtime, and remaining battery level.
  • Spotlight and Floodlight modes provide for various lighting demands. The Spotlight mode could be used for long range searching while the Floodlight mode is great for large area illumination.
  • The detachable metal handle, the included shoulder strap, and the threaded tripod socket assist light placement needs required in various scenarios.
  • USB Type-C fast charging/discharging port and USB-A discharging port.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.