Fenix: Headlamp, White/Neutral/Red LED, Lithium Ion, 1600lm, Black

  • Mfr # HP25R V2.0

  • Zoro # G016222509


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
One Luminus SST40 white light LED, one Cree XP-G3 S4 neutral white LED and one Everlight 2835 red light LED
Body Color
Black
Length
2.36 in
Rechargeable
Yes
Special Light Output Mode
Red, Red SOS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HP25R V2.0
Zoro #
G016222509
UPC #
-
Country of Origin
China

Dimensions

Length
2.36 in
Width
1.85 in
Battery Size
21700

Details

Lamp Type
One Luminus SST40 white light LED, one Cree XP-G3 S4 neutral white LED and one Everlight 2835 red light LED
Body Color
Black
Rechargeable
Yes
Special Light Output Mode
Red, Red SOS
Maximum Lumens Output
1600
Beam Distance
951 ft
Includes
ARB-L21-5000 Li-ion battery, USB Type-C charging cable, 4 helmet attachment hooks, 3 cable clips, spare O-ring
Water Penetration Rating
IP66
Light Output Modes
10
Lamp Life
400 Hr
Body Material
Aluminum/PC
Color Temp.
Spotlight 5700K; Floodlight 4500K

Description

The upgraded Fenix HP25R V2.0 rechargeable headlamp is the new standard in high-performance rechargeable headlamps. Separately controlled switches control 10 modes of light from a neutral-white floodlight, a maximum 1600 lumen spotlight, and red reading light. The battery level indicator will let you know when its time to recharge the included 21700 li-ion battery via its USB type-C port. Separate lamp and battery compartment make for a more balanced fit. 60° tilt lets you direct the beam as needed and the quality build makes it dustproof and heavy rain resistant, as well as impact resistant to 2 meters. The Fenix HP25R V2.0 Rechargeable Headlamp is powerful and will easily meet any need on the job site, search-and-rescue, or even cave exploration.


  • One Luminus SST40 white light LED, one Cree XP-G3 S4 neutral white LED and one Everlight 2835 red light LED; with a lifespan of 50,000 hours.
  • Includes a Fenix ARB-L21-5000 Li-ion battery, compatible with a 18650 Li-ion battery.
  • Separately controlled dual switch for easy and fast operation.
  • Lockout function avoids accidental activation.
  • USB Type-C charging port for easy and fast charging.
  • 60° tilt mechanism directs the beam where needed.
  • Made of quality PC and aluminum, lightweight and wear-resistant.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.