Shop FENIX LIGHTING
See all product information
Create Account
Fenix Headlamp, White/Red LED, Lithiium Ion, 1200lm, Black
- Mfr # HM53R
- Zoro # G123953778
product price:Â
$
69.95
/ea
Key Features
Distance (ft)
518 ft
Includes
ARB-L18-1600 battery, USB Type-C charging cable, Spare O-ring
Depth
1.42 in
Water Resistance Rating
IP68
Rechargeable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HM53R
- Zoro #
- G123953778
- UPC #
- -
- Country of Origin
- China
- Distance (ft)
- 518 ft
- Item
- Headlamp
- Includes
- ARB-L18-1600 battery, USB Type-C charging cable, Spare O-ring
- Water Resistance Rating
- IP68
- Rechargeable
- Yes
- Max Lumens
- 1,200 lm
- Body Color
- Black
- Bulb Type
- One Luminus SST-25 cold white LED and two OSRAM-2835 red LEDs
- Max Runtime (Hrs)
- 135
- Special Light Output Modes
- Red
- Lighting Modes
- 8
- Color Temperature
- 6500K
Dimensions
- Depth
- 1.42 in
- Width
- 1.46 in
- Length
- 2.48 in
- Battery Size
- or 16340
Description
The Fenix HM53R Rechargeable Headlamp is a versatile, high-output lighting solution for those who prioritize extended performance without sacrificing a compact form. By utilizing a higher-capacity 18350 battery, the HM53R delivers a powerful 1200 lumens and significantly longer runtimes than smaller, ultra-compact alternatives. Whether you're navigating a technical trail or tackling a home project, this headlamp provides the perfect balance of power and size. Functionality is the HM53R headlamp's greatest strength. It easily detaches from the headband for use as a right-angle flashlight, complete with an integrated clip and a magnetic tail cap for hands-free mounting to most metallic surfaces. A single, glove-friendly side switch provides intuitive control over five brightness levels and three Red light modes. Built to endure, the HM53R features an IP68 waterproof rating and an inner-waterproof USB Type-C charging port. Rugged, reliable, and multi-functional, the Fenix HM53R is an essential tool for anyone who needs a dependable light that adapts to any environment.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.