Fenix HL12R: Headlamp, White/Red LED, Lithium Ion, 500lm, Gray

  • Mfr # HL12R Gray

  • Zoro # G016222493


product price:  $44.95
/ea

Key Features

Light Output Modes
6
Maximum Lumens Output
500
Special Light Output Mode
Red, Red Flash
Length
2.2 in
Includes
USB Type-C charging cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL12R Gray
Zoro #
G016222493
UPC #
-
Country of Origin
China

Dimensions

Length
2.2 in
Width
1.57 in
Battery Size
Built In

Details

Body Color
Gray
Light Output Modes
6
Maximum Lumens Output
500
Special Light Output Mode
Red, Red Flash
Includes
USB Type-C charging cable
Lamp Life
112 Hr
Rechargeable
Yes
Beam Distance
410 ft
Lamp Type
one Luminus SST20 white LED and one 2835 red LED
Water Penetration Rating
IP66
Color Temp.
6000-6500K

Description

The Fenix HL12R V2.0 Rechargeable Headlamp is built for those who need reliable lighting in a lightweight design. Weighing just 2.56 oz 72.5g with the battery and headband, its our lightest headlamp-perfect for those who need brightness without bulk. With a max output of 500 lumens and a beam reaching 410 feet 125m, it doubles the distance of its predecessor. Upgraded with USB-C charging, its easier than ever to keep powered up for any adventure. The tick headband ensures a comfortable fit, while its IP66 rain-resistant design stands up to unpredictable weather. With six versatile lighting modes, including a low-powered red reading light, the HL12R V2.0 is the ultimate lightweight headlamp for hikers, runners, and young adventurers.


  • Utilizes one Luminus SST20 white LED and one 2835 red LED; with a life span of 50,000 hours each.
  • Powered by a built-in 950mAh battery.
  • White light and red light assist various lighting needs.
  • Dual top switches for easy and fast operation.
  • Electronic lockout function avoids accidental activation.
  • USB Type-C charging.
  • The front case is made of high-quality aluminum alloy, which provides great sturdiness, wear resistance, and thermal performance.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.