Zoro Homepage

Fenix HL16: Headlamp, LED, AAA Battery, 450lm, Black

  • Mfr # HL16 Black

  • Zoro # G716222465


product price: $31.99
/ea

Key Features

Includes
Three Alkaline AAA batteries, hollow headband
Rechargeable
No
Width
2.52 in
Water Penetration Rating
IP66
Special Light Output Mode
Red, Red SOS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL16 Black
Zoro #
G716222465
UPC #
-
Country of Origin
China

Dimensions

Width
2.52 in
Battery Size
AAA
Length
1.89 in

Details

Includes
Three Alkaline AAA batteries, hollow headband
Rechargeable
No
Water Penetration Rating
IP66
Special Light Output Mode
Red, Red SOS
Body Color
Black
Maximum Lumens Output
450
Lamp Type
Luminus SST20 white light, 2835 red LED
Light Output Modes
6
Body Material
PC
Beam Distance
341 ft
Lamp Life
100 Hr

Description

The new compact Fenix HL16 AAA Headlamp is battery-powered and can serve as your lighting companion in a multitude of tasks. This LED headlamp reaches a maximum of 450 lumens and can throw a beam as far as 341 feet 104 meters. The convenient dual switch quickly controls four brightness levels of white light mode, as well as red light and SOS Flash. Made from high-strength PC material, this lightweight headlamp is rugged and reliable. And the widened perforated headband makes this headlamp extremely comfortable and stable to wear. Coupled with IP66 water and dustproof protection, the HL16 can meet various outdoor and indoor lighting needs.


  • Uses a Luminus SST20 white light and 2835 red light LED with a lifespan of 50,000 hours.
  • White and red light sources for a variety of lighting demands.
  • Easy and fast operation with dual switch.
  • 60° tilt mechanism directs the beam where needed.
  • Perforated and widened reflective headband for comfortable use, sweat-wicking and breathable, safety tips.
  • The electronic lockout function avoids accidental activation.
  • Made of quality PC, lightweight and wear-resistant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.