Fenix HL32R-T: Headlamp, LED, Spotlight/Floodlight, Lithium Ion, 800lm, Blue

  • Mfr # HL32R-T Blue

  • Zoro # G116222447


product price:  $74.79
/ea

Key Features

Length
1.77 in
Beam Distance
422 ft
Lamp Life
150 Hr
Maximum Lumens Output
800
Width
2.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HL32R-T Blue
Zoro #
G116222447
UPC #
-
Country of Origin
China

Dimensions

Length
1.77 in
Width
2.6 in
Battery Size
Battery Pack

Details

Beam Distance
422 ft
Lamp Life
150 Hr
Maximum Lumens Output
800
Body Color
Blue
Rechargeable
Yes
Lamp Type
Spotlight: Luminus SST20, Floodlight: neutral light LED
Water Penetration Rating
IP66
Special Light Output Mode
SOS
Includes
Fenix ARB-LP1900 battery, USB Type-C charging cable
Light Output Modes
7
Body Material
Magnesium
Color Temp.
Spotlight: around 6500K, Floodlight around 4000K

Description

The Fenix HL32R-T Rechargeable Headlamp easily lights your path. Independent switches control the light's seven functional modes, including a long-reaching spotlight with a maximum 800 lumens. Made from magnesium alloy, this headlamp is not only durable but extremely lightweight. The SPORT Headband Fit System ensures a secure and comfortable fit. The included battery pack is charged via its USB Type-C port and the battery level indicator lets you know the remaining battery life before you take off on your adventure. Trust the HL32R-T Rechargeable Headlamp to deliver long-lasting, comfortable performance.


  • Luminus SST20 cool white spotlight with a neutral white floodlight; lifespan of 50,000 hours
  • Dual switches operate independently controlled spotlight and floodlight modes
  • Powered by one included rechargeable ARB-LP1900 li-ion battery pack and is compatible with three AAA batteries
  • Made of quality magnesium materials making it lightweight durable
  • USB Type-C fast charging interface
  • Stride frequency sensor which changes the brightness along with how fast you are running
  • SPORT Headband Fit System for a more secure, comfortable fit
  • Digitally regulated output- maintains constant brightness
  • Reverse polarity protection guards against improper battery installation

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.