Fenix HL32R-T: Headlamp, LED, Spotlight/Floodlight, Lithium Ion, 800lm, Red

  • Mfr # HL32R-T Red

  • Zoro # G616222565


product price:  $74.79
/ea

Key Features

Lamp Life
150 Hr
Light Output Modes
7
Body Material
Magnesium
Battery Size
Battery Pack
Water Penetration Rating
IP66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HL32R-T Red
Zoro #
G616222565
UPC #
-
Country of Origin
China

Dimensions

Battery Size
Battery Pack
Length
1.77 in
Width
2.6 in

Details

Lamp Life
150 Hr
Light Output Modes
7
Body Color
Red
Body Material
Magnesium
Water Penetration Rating
IP66
Rechargeable
Yes
Includes
Fenix ARB-LP1900 battery, USB Type-C charging cable
Maximum Lumens Output
800
Lamp Type
Spotlight: Luminus SST20, Floodlight: neutral light LED
Special Light Output Mode
SOS
Beam Distance
422 ft
Color Temp.
Spotlight: around 6500K, Floodlight around 4000K

Description

The Fenix HL32R-T Rechargeable Headlamp easily lights your path. Independent switches control the light's seven functional modes, including a long-reaching spotlight with a maximum 800 lumens. Made from magnesium alloy, this headlamp is not only durable but extremely lightweight. The SPORT Headband Fit System ensures a secure and comfortable fit. The included battery pack is charged via its USB Type-C port and the battery level indicator lets you know the remaining battery life before you take off on your adventure. Trust the HL32R-T Rechargeable Headlamp to deliver long-lasting, comfortable performance.


  • Luminus SST20 cool white spotlight with a neutral white floodlight; lifespan of 50,000 hours
  • Dual switches operate independently controlled spotlight and floodlight modes
  • Powered by one included rechargeable ARB-LP1900 li-ion battery pack and is compatible with three AAA batteries
  • Made of quality magnesium materials making it lightweight durable
  • USB Type-C fast charging interface
  • Stride frequency sensor which changes the brightness along with how fast you are running
  • SPORT Headband Fit System for a more secure, comfortable fit
  • Digitally regulated output- maintains constant brightness
  • Reverse polarity protection guards against improper battery installation

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.