Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fenix HM23: Headlamp, White/Red LED, AA Battery, 300lm, Black

  • Mfr # HM23 V2.0

  • Zoro # G416222444


product price: $39.49
/ea

Key Features

Maximum Lumens Output
300
Special Light Output Mode
Red, Red Flash
Light Output Modes
5
Body Material
Aluminum Alloy
Includes
AA battery, spare O-ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM23 V2.0
Zoro #
G416222444
UPC #
-
Country of Origin
China

Dimensions

Width
1.42 in
Battery Size
14500
Length
2.9 in

Details

Maximum Lumens Output
300
Special Light Output Mode
Red, Red Flash
Light Output Modes
5
Body Material
Aluminum Alloy
Includes
AA battery, spare O-ring
Rechargeable
Yes
Water Penetration Rating
IP68
Beam Distance
289 ft
Body Color
Black
Lamp Life
100 Hr
Lamp Type
Luminus SST20 white LED
Color Temp.
5900-6500K

Description

The Fenix HM23 V2.0 is an ultralight, AA-powered headlamp designed for outdoor enthusiasts and everyday users alike. It offers 300 lumens of light with a range of up to 289 feet 88 meters, making it ideal for hiking, camping, or nighttime tasks. Powered by a single included AA battery, the HM23 V2.0 is highly efficient, and its versatile design allows you to quickly detach the head and use it as a handheld flashlight. Key features include an electronic lock to prevent accidental activation, a magnetic tail, and a clip for hands-free use. With robust construction and a 50,000-hour LED lifespan, this headlamp is built for reliability and long-lasting performance.


  • Utilizes one Luminus SST20 white LED and two 2835 red LEDs; with a life span of 50,000 hours each.
  • Powered by one AA battery and compatible with one 1.5V 14500 rechargeable battery.
  • White and red light sources assist various lighting needs in different outdoor scenarios.
  • Electronic lockout avoids accidental activation.
  • Large side switch for fast and simple operation.
  • Can be used as a headlamp and flashlight.
  • Magnetic tail for hands-free use.
  • Reverse polarity protection to protect from improper battery insertion.
  • Lamp body is made of aluminum alloy material, lightweight and durable.
  • IP68-rated protection and 2 meters impact resistance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.