Fenix HM62-T: Lightweight Headlamp, White/Red LED, Lithium Ion, 1200lm, Black

  • Mfr # HM62-T Black

  • Zoro # G816222525


product price:  $81.19
/ea
Free Shipping & Returns

Key Features

Special Light Output Mode
Red, Red Flash
Width
1.19 in
Water Penetration Rating
IP68
Lamp Life
380 Hr
Beam Distance
492 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM62-T Black
Zoro #
G816222525
UPC #
-
Country of Origin
China

Dimensions

Width
1.19 in
Length
3.22 in
Battery Size
18650

Details

Body Color
Black
Special Light Output Mode
Red, Red Flash
Water Penetration Rating
IP68
Lamp Life
380 Hr
Beam Distance
492 ft
Includes
ARB-L18-3400U V2.0 battery, Spare O-ring, USB Type-C charging cable
Light Output Modes
6
Lamp Type
Luminus SST40 white light LED and two 2835 red light LEDs
Body Material
Magnesium Alloy
Rechargeable
Yes
Maximum Lumens Output
1200
Color Temp.
4500-5000K

Description

The Fenix HM62-T Lightweight Headlamp is a great all-purpose compact headlamp that is made from a magnesium alloy which makes it lightweight and very durable. A large, glove-friendly switch operates four brightness levels of warm white light, plus a red light and red flash. A battery level indicator keeps you up to date on the batterys status. Remove the included battery and recharge it by plugging in the USB-C cable into the batterys port. The patented SPORT headband has a rotary adjustment dial. Rotate counterclockwise to loosen and clockwise to tighten-for a more secure fit. Small, lightweight and even submersible underwater to 2 meters, this headlamp is a great choice for running, hiking, camping, DIY projects and more.


  • Premium type HAIII hard-anodized anti-abrasive finish.
  • Warm white and red light sources assist various lighting needs in different outdoor scenarios.
  • Quality magnesium alloy material manufactured lamp body, lightweight and durable.
  • Included is one rechargeable 3400mAh battery that has a built-in USB Type-C charging port.
  • Simple operation with a large side switch.
  • Single-handed operation with the 26 mm width two-way adjustable headband.
  • An emergency whistle is attached to the headband to ensure users' safety.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.