Zoro Homepage

Fenix: Industrial Handheld Flashlight, LED, Lithium Ion, 1700lm, Black

  • Mfr # E28R V2.0

  • Zoro # G916222470


product price: $65.95
/ea

Key Features

Body Color
Black
Light Output Modes
7
Width
1.04 in
Body Material
Aluminum
Includes
ARB-L18-3400 battery, USB Type-C charging cable, lanyard, spare O-ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E28R V2.0
Zoro #
G916222470
UPC #
-
Country of Origin
China

Dimensions

Width
1.04 in
Length
4.76 in
Battery Size
18650

Details

Body Color
Black
Light Output Modes
7
Body Material
Aluminum
Includes
ARB-L18-3400 battery, USB Type-C charging cable, lanyard, spare O-ring
Lamp Life
260 Hr
Maximum Lumens Output
1700
Beam Distance
896 ft
Lamp Type
Luminus SST40 LED
Water Penetration Rating
IP68
Special Light Output Mode
Strobe
Rechargeable
Yes
Color Temp.
Around 6500K

Description

The Fenix E28R V2.0 Rechargeable EDC Flashlight is a great flashlight packed full of features for everyday use. This flashlight can shine a maximum of 1700 lumens at a distance of 896ft 273m. Powered by an included 18650 3400mAh Li-ion battery, this flashlight is fully rechargeable via its USB Type-C charging port. A convenient side switch activates all lighting modes and includes a battery level indicator-helping you always know the status of your battery. Activate the pulse light for a great indicator light to know where you left your light. A two-way body clip and a magnetic base offer different hands-free lighting methods. Waterproof and dustproof, the Fenix E28R V2.0 Rechargeable Flashlight is a great everyday carry tool.


  • Utilizes one high-performance LED with a lifespan of 50,000 hours.
  • Instant strobe.
  • Lockout function to prevent accidental activation.
  • Magnetic tail for hands-free use.
  • Two-way body clip for versatile attachment.
  • All-metal CNC machined light body.
  • Premium type HAIII hard-anodized anti-abrasive finish.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.